取付穴径(Φmm)22.3±0.4、25.5±0.5フレーム丸フレーム定格絶縁電圧(V)AC/DC600絶縁抵抗(MΩ)充電部対アース間・異極充電部間:100以上(DC500Vメガーにて)種類セレクタ規格UL、CSA、EN規格(TUV)、CE、CCC保護構造IP65(耐じん形・防噴流形):IEC 60529、 IP65F(耐じん形・防噴流形・防油形):JIS C 0920定格周波数(Hz)50/60端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)保存温度(℃)-40~80電気的耐久性50万回以上(AC220V 6Aにて)・100万回以上(AC220V 3Aにて)短絡保護装置Fuse 15A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐振動共振試験:複振幅0.1mm・周波数10~55Hz、定振動耐久試験:複振幅3.0mm・周波数16.7Hz定格通電電流(A)10開閉頻度(回/時)1200(使用率40%)適合パネル厚さ(mm)1~6条件付短絡電流(A)1000相対湿度(%RH)盤内:45~85(-5~40℃にて)(ただし、氷結、結露なきこと)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)500