フレーム角丸フレーム操作部形状ツマミ形材質アクリル樹脂長さ(mm)30(フレーム)幅(mm)30(フレーム)タイプ標準タイプ種類照光セレクタ規格UL、CSA、EN規格(TUV)、CE、CCC保護構造IP65(防油形)定格絶縁電圧(V)AC/DC250外径(Φmm)30(フレーム)端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)取付寸法(mm)Φ22.3・Φ25.5共用保存温度(℃)-40~80絶縁抵抗(MΩ)充電部対アース間・異極充電部間:100以上(DC500Vメガーにて)使用周囲温度(℃)-20~50(ただし、氷結、結露なきこと)復帰方式手動機械的耐久性100万回以上電気的耐久性50万回以上(AC220V 6Aにて)・100万回以上(AC220V 3Aにて)短絡保護装置Fuse 15A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐振動共振試験:複振幅0.1mm 周波数10~55Hz・定振動耐久試験:複振幅3.0mm 周波数16.7Hz定格通電電流(A)10開閉頻度(回/時)1200(使用率40%)適合パネル厚さ(mm)1~6条件付短絡電流(A)1000相対湿度(%RH)盤内:45~85(-5~40℃にて)(ただし、氷結、結露なきこと)耐衝撃(耐久)(m/s2)500