種類電磁接触器適合モータ容量(200~240V)(kW)三相かご形モータ(AC-3):2.2適合モータ容量(380~440V)(kW)三相かご形モータ(AC-3):4定格通電電流(A)20規格準拠規格:IEC 60947-4-1、EN 60947-4-1、VDE 0660、JIS C 8201-4-1認定取得規格:UL 60947-4-1、CSA C22.2、認証機関:TUV(EN 60947-4-1)フレームE02取付け方法ねじ取付、35mm幅トップハット形レール取付け標高(m)2000以下耐衝撃(m/s2)50雰囲気塵埃、煙、腐食性ガス、可燃性ガス、蒸気、塩分があまり含まれない。周囲温度(℃)-5~55 急激な温度変化による結露や氷結のないこと(24時間の平均温度が35℃を超えないこと)保管温度(℃)-40~65相対湿度(%RH)45~85耐振動(Hz)10~55 15m/s2