仕様512Mのロングメモリ、100000回/秒の波形更新レート、Windows/MAC/Linux環境で使用可能、USBバスパワーのみで動作可能、外聞電源不要対応OSWindows7/8/10(32bitまたは64bit)OS搭載ハードウェア付属プローブあり機能信号発生機能付、シリアルデコード機能(16種類標準装備)、発信機能:FG/AWG測定機能【波形(自動)】真の実効値、周波数、サイクルタイム、デューティーサイクル、DC平均、エッジカウント、立下がりエッジカウント、立上がりエッジカウント、立下がりレート、立上がりレート、低パルス幅、高パルス幅、立下がり時間、立上り充電時間(時間)、最小、最大、Peak to Peak、【FFT(自動)】ピーク時の周波数、ピーク時の振幅、ピーク時の平均振幅、電力合計、THD%、THD+N、THDdB、SFDR、SINAD、SNR、IMD、【統計】最小、最大、平均、標準偏差サンプリング1GS/sビット8bitトリガー【モード】ノーマル、オート、シングル、ラビット、【種類】エッジ、ウィンドウ、パルス幅、ウィンドウパルス幅、ドロップアウト、ウィンドウドロップアウト、インターバル、ラントパルス、ロジックUSBタイプUSB3.0/USB2.0(電力はUSBポートまたは付属のACアダプタから供給)