カテゴリ
- 電気材料(5)
絞り込み
ブランド
- ROLINE
- StarTech.com(180)
- Marving Exhaust (マービングエキゾースト)(46)
- SWAGE-LINE(18)
- SPARKFUN(14)
- brembo(11)
- BUILD A LINE(ビルドアライン)(10)
- AC-PERFORMANCELINE(10)
- KEMET(9)
- SKF(日本エスケイエフ)(8)
- 日東電工[モーター](4)
- EPSON(3)
- 三菱電機(3)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- RS PRO(3)
- MARWI(3)
- 呉竹(2)
- 東芝(2)
- 日立産機システム(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「super line」の検索結果

SUB-D HD15 M/M CABLE
ROLINE¥1,798税込¥1,9781個7日以内出荷仕様コネクタ ジェンダー:オスコネクタ タイプ:HD 15ピンコネクタ ジェンダー:オスコネクタ サイズ:HD 15ピン長さ:1.8mシース色:グレーRoline Grey VGA Cable. Roline VGA Cables, designed for use with monitors, personal computer, TV screens or laptops. These VGA cables are designed with an HD-15 connector (male) that carry analog video signals (no audio) and support high low screen resolution. Features and Benefits. Cable for connection of monitor to graphics card 14 lines and additionally screen line which is connected to the foil screen of the cable and to both connectors Moulded connector casings Hand-locking screws Screw locking mechanism Various length available; 1.8m to 10m HD15 connectors Male to female/ Male to Male options RoHS Certificate of Compliance. What is the difference between VGA and SVGA. video graphic array (VGA) cable carries analog signals and supports video resolutions up to and including 640 480 resolution. super video graphic array (SVGA) cable carries analog signals and supports high-resolutions up to and including 800 600 resolution. What ’s the advantage of VGA. VGA supports low-resolutions Keep signals intact Thinner Cables Economical VGA are useful for short distances less than 10 metres. Application Information. VGA cables are vital component when setting up computers to monitors, projectors and high definition television sets. On laptop computers or other small devices mini-VGA port may be required in place of the full-sized VGA connector.
MONITOR CABLE VGA ST-ST
ROLINE¥2,998税込¥3,2981個7日以内出荷仕様コネクタ ジェンダー:オス●コネクタ タイプ:VGA●コネクタ ジェンダー:オス●コネクタ サイズ:VGA●長さ:2m●シース色:黒●Roline高品質VGAケーブル. Roline VGAケーブルは、モニター、パーソナルコンピュータ、TV画面、ラップトップ用に設計されています。このVGAケーブルは、アナログビデオ信号(音声なし)を伝送するHD-15コネクタ(オス)付きで設計されており、高い画面解像度にも低い画面解像度にも対応しています。. 特長と利点. モニターをグラフィックカード、VGAスプリッタ、又はアンプに接続するためのケーブル 長い距離(グラフィックカードと解像度によって異なる)でも高解像度を維持 RGB信号用に3本の同軸ライン ねじロック機構 さまざまな長さを用意、3 30 HD15コネクタ オス-メス又はオス-オスVGAケーブル RoHS準拠証明書. VGAとSVGAの違いは何ですか?. Video Graphic Array (VGA)ケーブルはアナログ信号を伝送し、640 480以下の解像度に対応しています。Super Video Graphic Array (SVGA)ケーブルはアナログ信号を伝送し、800 600以下の高解像度に対応しています。. VGAの利点は何ですか?. VGAは低解像度に対応 信号損失を起こさないように保持 スリムなケーブル 経済的 VGAは10 m以下の短距離に便利. 用途情報. VGAケーブルは、モニター、プロジェクター、高精細テレビセットにコンピュータを据える際に重要なコンポーネントです。ラップトップや他の小型デバイスでは、フルサイズのVGAコネクタの代わりにmini-VGAポートが必要になる場合があります。RoHS指令(10物質対応)対応