LS26500plusSAFT¥95,980税込¥105,578
1セット(30個)
13日以内出荷
高容量・高出力:10Aを超える電流にも対応、LSシリーズは3.6Vの高圧仕様、安定・高容量のボビンタイプ(塩化チオニル)、高出力のスパイラルタイプ耐環境:軍需用途での厳しい環境で多くの実績があり、幅広い動作温度範囲、高温度低温度環境の下でも安定した出力、非常に完成された技術での安定品質
用途メーター、自動検知装置、測定器、産業用アプリケーション、プロフェッショナルエレクトロニクス仕様セルサイズ:C、セル構造:ボビン寸法(mm)49.8×26サイズセルサイズ:C高さ(mm)最大49.8種類塩化チオニルリチウム1次電池構造セル構造:ボビン最高高さ(mm)49.8公称電圧(V)3.6標準質量(g)48最大外径(mm)26関連資料(1.12MB)動作温度範囲(℃)-60~85公称容量(Ah)8.5最大電流(mA)150最大ピークパルス電流(A)0.3