カテゴリ

  • 制御機器(8)
絞り込み
ブランド
  • SCHMERSAL
  • モノタロウ(3)
  • 大阪魂(49)
  • ダイヤトレンド(47)
  • (30)
  • ヤマモトレーシング(27)
  • Intel(インテル)(14)
  • C’ultiva(カルティバ)(14)
  • ASUS(エイスース)(13)
  • アイリスオーヤマ(7)
  • 旭精工(7)
  • NTN(エヌティーエヌ)(7)
  • AbuGarcia(アブガルシア)(7)
  • CKD(6)
  • GENTOS(6)
  • スケーター(6)
  • メディアカバーマーケット(6)
  • ケービデバイス(5)
  • カクダイ(4)
  • COX(コックス)(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(8)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「up004」の検索結果

関連キーワード
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Schmersal 安全スイッチ BNS33シリーズ SCHMERSALSchmersal 安全スイッチ BNS33シリーズSCHMERSAL
6,998税込7,698
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS 260シリーズ 角度付き SCHMERSALSchmersal アクチュエータ BNS 260シリーズ 角度付きSCHMERSAL
3,398税込3,738
1個
翌々日出荷
仕様アクチュエータのタイプ:Angled素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS260), magnet (BPS260) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuating magnet not included, see accessories, for example ; 617-5374 617-5374 // ; 617-5380 617-5380. BNS 260, Miniature Coded. Smallest design Actuation only possible with BPS260, available separately Left-hand or right-hand side versions for door-mounting Control category up to 4 to EN954-1 IP67 protection Connector 8 mm, 6-pole, latching interlocking Dimensions: L13 x W26 x H36 mmRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS260シリーズ SCHMERSALSchmersal 安全スイッチ BNS260シリーズSCHMERSAL
21,980税込24,178
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schmersal ケーブル BNS 260シリーズ SCHMERSALSchmersal ケーブル BNS 260シリーズSCHMERSAL
6,598税込7,258
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS 33S Safety Switch 磁気式 SCHMERSALSchmersal アクチュエータ BNS 33S Safety Switch 磁気式SCHMERSAL
7,398税込8,138
1個
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS33S), magnet (BPS33S) and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14. Actuator must be ordered separately. BNS 33S, Coded, Stainless Steel IP69K. Control category up to 4 to EN954-1 in combination with a safety monitoring module IP69K protection, cable connection suitable for food industry (LiYY) Coded switch, actuation only possible with BPS33S actuating magnet Dimensions: L7.5 x W27 x H88 mmRoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNSB20シリーズ SCHMERSALSchmersal 安全スイッチ BNSB20シリーズSCHMERSAL
22,470税込24,717
1個
7日以内出荷
仕様電源電圧:24 V dcハウジング材質:ガラス繊維、プラスチック接続タイプ:M12シリーズ:BNSB20IP評価:IP67アクチュエータ含む:なし幅:119.5mmEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応
Schmersal 安全スイッチ BNS16シリーズ SCHMERSALSchmersal 安全スイッチ BNS16シリーズSCHMERSAL
26,980税込29,678
1個
7日以内出荷
RoHS指令(10物質対応)対応
Schmersal アクチュエータ BNS-B20 Safety Switch 磁気式 SCHMERSALSchmersal アクチュエータ BNS-B20 Safety Switch 磁気式SCHMERSAL
18,020税込19,822
1個
7日以内出荷
仕様アクチュエータのタイプ:Magnetic素材:PlasticEN60947-5-3 standard is only met if entire system consisting of safety sensor (BNS-B20), actuator and a safety monitoring module (AES) is used. IEC/EN60947-5-3, BG-GS-ET-14, EN1088. Actuator sold separately. BNS-B20, Safety Door Handle Style. Substitutes door handle and safety switch in one IP67 rated unit, no further door fittings required Ideal for small and light movable guards (rotating doors max. 5kg, sliding doors max. 3kg) Tamper-proof due to integral coded safety sensor Control category up to 4 to EN954-1 Latching force of approx. 100N (LED illuminated when door closed)RoHS指令(10物質対応)対応