カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • SICK
  • ブリタ・ジャパン(18)
  • ライカ(1)
  • RS PRO(438)
  • SPARKFUN(66)
  • KEMET(51)
  • SKF(日本エスケイエフ)(35)
  • MOTO GRAFIX (モトグラフィックス)(34)
  • MARWI(24)
  • GATOR Case(22)
  • BMW(19)
  • KOA(12)
  • Ringfeder(12)
  • omron(オムロン)(10)
  • SIEMENS(9)
  • ロック&ロック(9)
  • D'Addario(7)
  • ワゴジャパン(6)
  • SLP WORKS(エスエルピーワークス)(6)
  • Kyser(6)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「BRITA」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300Hz SICK誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300HzSICK
27,980税込30,778
1個
7日以内出荷
OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensorsIM AC inductive detectors feature high technology in a small sizeThe integrated ASIC chip enables digital comparison after the manufacturing process is completeSaving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loadsThe interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrationsFor the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893アズワン品番65-7305-40
titan特集