レーザースキャナSICK7日以内出荷
OverviewThe S300 Advanced meets the highest standards and is particularly suitable for mobile and stationary applicationsProduction processes can be easily optimized thanks to the four protective fields and eight warning fieldsThe new triple-field mode allows the simultaneous activation of three fields: one protective field
仕様●シリーズ:S300 Advanced●ビーム分解能:30 mm, 40 mm, 50 mm, 70 mm●コンポーネントタイプ:スキャナ●安全タイプ:3●SIL IEC 61508:2●PL EN ISO 13849-1:d●防護高さ:2m●最大スキャン距離:30m●最大応答時間:800 μ s●長さ:106mm●機能:EDMアズワン品番65-7302-73