カテゴリ
- 制御機器(1)
絞り込み
ブランド
- SICK
- AQUA DREAM(アクアドリーム)(1)
- EXCEL(エクセル)(1)
- KSフィルター(2)
- Kubler(1)
- RS PRO(7)
- ドリームプロダクト(1)
- ホンダ(10)
- 伊原電子工業(1)
- 日之出スッピル製造(8)
「is401」の検索結果
特価

Sick セーフティリレー, UE401シリーズ
SICK¥139,800税込¥153,7801個7日以内出荷仕様電源電圧:28.8 V dc機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:eターミナルタイプ:ねじシリーズ:UE401Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. L4000, Type 4 Single/Multibeam System. The L4000 is a single/multi beam, non contact, safety system using a sender and a receiver arrangement and is certified according to IEC 61496 safety category Type 4.,The system consists of the UE401 controller to which, sender and receivers can be connected. Up to 4 sensor pairs can be connected to the UE401. Applications:. This device is intended for body detection of an operator under normal approach conditions toward a hazardous area. Features:. Easy installation 7 segment display Integrated alignment aid Reset and External Device Monitoring 2 OSSD (Output Signal Switching Device) outputs Short response time 30ms IP67 sender and receiver