カテゴリ

  • 制御機器(98)
絞り込み
ブランド
  • SICK
  • モノタロウ(5)
  • TAKEX(タケナカエンジニアリング)(38)
  • TELEMECANIQUE SENSORS(27)
  • omron(オムロン)(24)
  • 渡辺電機工業(23)
  • RS PRO(20)
  • オムロンヘルスケア(14)
  • Panasonic(パナソニック)(13)
  • TRACO POWER(13)
  • Baumer(11)
  • THANKO(サンコー)[電子機器](9)
  • コガネイ(8)
  • JET INOUE(ジェットイノウエ)(7)
  • A-Gas Japan(旧:FUSO)(7)
  • PEPPERL+FUCHS(7)
  • WURTH ELEKTRONIK(6)
  • エスコ(5)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(5)
  • Storm(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ma12×100」の検索結果

98件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Sick 距離センサ ブロック形 SICKSick 距離センサ ブロック形SICK
89,980税込98,978
1個
翌々日出荷から7日以内出荷
Sick 光電センサ 角形 SICKSick 光電センサ 角形SICK
35,700税込39,270
1個
7日以内出荷
RoHS指令(10物質対応)対応
Sick 光電センサ ブロック形 SICKSick 光電センサ ブロック形SICK
28,270税込31,097
1個
7日以内出荷
光電センサ ブロック形 検出範囲 20 mm → 950 mm SICK光電センサ ブロック形 検出範囲 20 mm → 950 mmSICK
38,980税込42,878
1個
7日以内出荷
概要一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステ
光電センサ 円柱 検出範囲 3 → 200 mm SICK光電センサ 円柱 検出範囲 3 → 200 mmSICK
26,980税込29,678
1個
7日以内出荷
OverviewThe V18 product family has the widest range of M18 sensors on the marketThe user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angledThis makes this product family the ideal solution for countless applicationsSome of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
光電センサ 角形 検出範囲 50290 → mm SICK光電センサ 角形 検出範囲 50290 → mmSICK
189,800税込208,780
1個
7日以内出荷
OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application caseThe complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
52,980税込58,278
1個
7日以内出荷
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:ABS、プラスチック●ねじの呼び:M12
光電センサ 角形 検出範囲 0 10 → m SICK光電センサ 角形 検出範囲 0 10 → mSICK
199,800税込219,780
1個
7日以内出荷
仕様●センサーのスタイル:角形●検出タイプ:スルービーム光電●検出範囲:0 10 → m●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67、IP69K●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12アズワン品番65-7304-23
光電センサ 角形 検出範囲 0 → 80 m SICK光電センサ 角形 検出範囲 0 → 80 mSICK
229,800税込252,780
1個
7日以内出荷
仕様●センサーのスタイル:角形●検出タイプ:スルービーム光電●検出範囲:0 → 80 m●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67、IP69K●電流 Max:100 mA●応答時間:0.0002 秒●動作温度 Max:+50℃●ねじの呼び:M12アズワン品番65-7305-32
距離センサ ブロック形 検出範囲 200 mm → 10 m SICK距離センサ ブロック形 検出範囲 200 mm → 10 mSICK
119,800税込131,780
1個
7日以内出荷
概要一目でわかるあなたの利点Dx50 は 複数のパフォーマンス・レベルを提供する共通の距離センサー・プラットフォームですDx50 は、物体で最大 10 m 又は 20 m の測定範囲、リフレクターで測定する場合で最大 50 m の測定範囲を実現するため、さまざまな用途に適しています。Dx50 は スイッチング アナログ・インタフェース シリアル・インタフェースが用
仕様●センサーのスタイル:ブロック形●検出タイプ:距離●検出範囲:200 mm → 10 m●出力タイプ:アナログ、PNP NO / NC●電気的接続:M12 5 ピンコネクタ●最大DC電圧:30V●接続方式:M12 5 ピンコネクタ●IP保護等級:IP65●電流 Max:100 mA●応答時間:20 ms 、30 ms●動作温度 Max:+65℃アズワン品番65-7283-41
コントラストセンサ 40 mm KTS Prime SICKコントラストセンサ 40 mm KTS PrimeSICK
139,800税込153,780
1個
7日以内出荷
概要一目でわかるTwinEye - 被写界深度と検出距離許容差を向上させる技術が採用されています スイッチング周波数: 50 kHz、ジッター: 5 μ s 広いダイナミックレンジにより、光沢のあるコントラストを高い信頼性で検出できます 材料 7 セグメントディスプレイ カラーモード アセンブリフィードバック IO-Link 及び自動化機能を備えています さまざまなセ
仕様●検出範囲:40 mm●出力タイプ:プッシュ / プル●電流 Max:100 mA●応答周波数:50 KHz●電気的接続:オスコネクタ M12●電源電圧:10 → 30 V dc●LED状態表示:あり●接続方式:5 ピン、オスコネクタ M12●材質:プラスチック●IP保護等級:IP67●動作温度 Min:-20℃●動作温度 Max:+60℃アズワン品番65-7279-44
コントラストセンサ 13 mm KTX Prime SICKコントラストセンサ 13 mm KTX PrimeSICK
129,800税込142,780
1個
7日以内出荷
概要一目でわかるTwinEye - 被写界深度と検出距離許容差を向上させる技術が採用されています スイッチング周波数: 50 kHz、ジッター: 5 μ s 広いダイナミックレンジにより、光沢のあるコントラストを高い信頼性で検出できます 材料 7 セグメントディスプレイ カラーモード アセンブリフィードバック IO-Link 及び自動化機能を備えています さまざまなセ
コントラストセンサ 13 mm KTS Core SICKコントラストセンサ 13 mm KTS CoreSICK
89,980税込98,978
1個
7日以内出荷
概要一目でわかる白色 LED 又は RGB LED 高いグレーライン解像度 ダイナミックレンジが非常に広く、コントラストを確実に検出できます 光沢のある素材 スイッチング周波数: 25 kHz センサを簡単に調整できるディスプレイを備えています 2 点及びダイナミックティーチイン 手動スイッチしきい値調整 明暗の切り替えあなたの利点スイッチング周波数が高く、
距離センサ ブロック形 検出範囲 200 mm → 50 m SICK距離センサ ブロック形 検出範囲 200 mm → 50 mSICK
119,800税込131,780
1個
7日以内出荷
概要一目でわかるあなたの利点Dx50は複数のパフォーマンス・レベルを提供する共通の距離センサー・プラットフォームですDx50は、物体で最大10m又は20mの測定範囲、リフレクターで測定する場合で最大50mの測定範囲を実現するため、さまざまな用途に適しています。Dx50はスイッチングアナログ・インタフェースシリアル・インタフェースが用意されているためどのようなアプリケーション環境にも容易に統合できますまた、直感的な操作コンセプトと可視赤色レーザーにより、センサを迅速に取り付けることができます。Dx50は、革新的なHDDMテクノロジーにより、高い信頼性、周辺光に対する耐性、使用時の精度を発揮します。Dx50は非常に優れたコスト・パフォーマンス比を実現しており多くの場合に最適なソリューションとなります用途最大10、20、又は50mの幅広い測定範囲とさまざまなインターフェースを組み合わせることで、あらゆる生産環境に簡単かつ迅速に統合できます信頼性の高い正確な測定により、プロセスの品質が向上します安定性を向上します高い測定周波数又はスイッチング周波数により、材料を高速に流すことができますDx50製品ファミリは共通のプラットフォームをベースとしており複数のパフォーマンス・レベルを備えているため将来の変更にも容易に対応できますディスプレイ又はリモートティーチ機能で直観的にセットアップできるので、設置時間を短縮できますコストも削減できます使用温度範囲:-30→+65℃追加の冷却や暖房が不要な屋外用途測定範囲は、10m又は20mで直接測定できます反射板上の物体または50m製品やレーザークラスに応じて性能レベルが異なりますさまざまなインターフェイス:デジタル、アナログ、シリアル直感的で一貫した操作コンセプトのディスプレイ頑丈な亜鉛ダイキャストハウジング広い動作温度範囲:-30→+65℃注
仕様●センサーのスタイル:ブロック形●検出タイプ:distance 、retroreflective●検出範囲:200 mm → 50 m●出力タイプ:アナログ、PNP NO / NC●電気的接続:M12 5 ピンコネクタ●最大DC電圧:30V●接続方式:M12 5 ピンコネクタ●IP保護等級:IP65●電流 Max:100 mA●応答時間:20 ms 、30 ms●動作温度 Max:+65℃アズワン品番65-7282-64
コントラストセンサ 25 mm KTX Prime SICKコントラストセンサ 25 mm KTX PrimeSICK
139,800税込153,780
1個
7日以内出荷
概要一目でわかるTwinEye - 被写界深度と検出距離許容差を向上させる技術が採用されています スイッチング周波数: 50 kHz、ジッター: 5 μ s 広いダイナミックレンジにより、光沢のあるコントラストを高い信頼性で検出できます 材料 7 セグメントディスプレイ カラーモード アセンブリフィードバック IO-Link 及び自動化機能を備えています さまざまなセンサパラメータによる柔軟なセンサ設定あなたの利点既存の KT シリーズとアセンブリの互換性に対応する 1:1 の代替品 TwinEye - 光沢素材やジッタリング素材の性能を向上 - マシンのダウンタイムが減少し、プロセスの安定性が向上します 多機能のセンサ調整により、個別にセンサを調整することができます 優れたコントラスト分解能と広いダイナミックレンジで優れた性能を発揮します 複雑な素材に対する優れた性能 さまざまなティーチインプロセスによる高い柔軟性 カラーモードを内蔵しているため、複雑なカラーでも安定して検出されます 違い 柔軟性の高いプロセス設計とフォーマットでのジョブストレージ 変更 診断と視覚化だけでなく、を使用して簡単にフォーマットを変更できます IO-Linkフレームワークが難しい状況でも、さまざまな用途に対応できる卓越した性能:使い慣れたホールパターン、高精度の RGB LED、VISTAL R ハウジングを備えた新しい KTX Prime は、TwinEye-Technology、カラーモード、高スイッチング周波数、優れたグレーライン解像度、7 セグメントディスプレイ、IO-Link を搭載しています。10 μ s の応答時間と 5 μ s のジッタにより、高速機械速度でもコントラストの違いを正確に検出できます。さまざまなティーチインプロセス、統合カラーモード、可変センサ調整により、試運転は柔軟に行われ、プロセスの安定性が向上します。KTX Prime は、IO-Link 経由で追加診断及び分析データを提供します。新しい KTX Prime - 簡単に多くのことを実行できます。用途これとは対照的な用途が大きな特徴です 切断プロセスを制御するためのプリントマーク検出 印刷業界での印刷制御 チューブの位置決め ボトルのラベルの位置合わせ マークの正確な検出 コントラストマークの検出 プリントマークを検出しています ウェーハの監視 ロールエンドのモニタリング ヤーン又はライン製造の色制御注
仕様●検出範囲:25 mm●出力タイプ:PNP●電流 Max:100 mA●応答周波数:50 KHz●電気的接続:オスコネクタ M12●電源電圧:10 → 30 V dc●LED状態表示:あり●接続方式:5 ピン、オスコネクタ M12●シリーズ:KTX Prime●IP保護等級:IP67●動作温度 Min:-20℃●動作温度 Max:+60℃●コード番号:213-1785アズワン品番65-7278-39
コントラストセンサ 13 mm KTX Prime SICKコントラストセンサ 13 mm KTX PrimeSICK
139,800税込153,780
1個
7日以内出荷
概要一目でわかるTwinEye - 被写界深度と検出距離許容差を向上させる技術が採用されています スイッチング周波数: 50 kHz、ジッター: 5 μ s 広いダイナミックレンジにより、光沢のあるコントラストを高い信頼性で検出できます 材料 7 セグメントディスプレイ カラーモード アセンブリフィードバック IO-Link 及び自動化機能を備えています さまざまなセンサパラメータによる柔軟なセンサ設定あなたの利点既存の KT シリーズとアセンブリの互換性に対応する 1:1 の代替品 TwinEye - 光沢素材やジッタリング素材の性能を向上 - マシンのダウンタイムが減少し、プロセスの安定性が向上します 多機能のセンサ調整により、個別にセンサを調整することができます 優れたコントラスト分解能と広いダイナミックレンジで優れた性能を発揮します 複雑な素材に対する優れた性能 さまざまなティーチインプロセスによる高い柔軟性 カラーモードを内蔵しているため、複雑なカラーでも安定して検出されます 違い 柔軟性の高いプロセス設計とフォーマットでのジョブストレージ 変更 診断と視覚化だけでなく、を使用して簡単にフォーマットを変更できます IO-Linkフレームワークが難しい状況でも、さまざまな用途に対応できる卓越した性能:使い慣れたホールパターン、高精度の RGB LED、VISTAL R ハウジングを備えた新しい KTX Prime は、TwinEye-Technology、カラーモード、高スイッチング周波数、優れたグレーライン解像度、7 セグメントディスプレイ、IO-Link を搭載しています。10 μ s の応答時間と 5 μ s のジッタにより、高速機械速度でもコントラストの違いを正確に検出できます。さまざまなティーチインプロセス、統合カラーモード、可変センサ調整により、試運転は柔軟に行われ、プロセスの安定性が向上します。KTX Prime は、IO-Link 経由で追加診断及び分析データを提供します。新しい KTX Prime - 簡単に多くのことを実行できます。用途これとは対照的な用途が大きな特徴です 切断プロセスを制御するためのプリントマーク検出 印刷業界での印刷制御 チューブの位置決め ボトルのラベルの位置合わせ マークの正確な検出 コントラストマークの検出 プリントマークを検出しています ウェーハの監視 ロールエンドのモニタリング ヤーン又はライン製造の色制御注
コントラストセンサ 13 mm KTX Prime SICKコントラストセンサ 13 mm KTX PrimeSICK
139,800税込153,780
1個
7日以内出荷
概要一目でわかるTwinEye - 被写界深度と検出距離許容差を向上させる技術が採用されています スイッチング周波数: 50 kHz、ジッター: 5 μ s 広いダイナミックレンジにより、光沢のあるコントラストを高い信頼性で検出できます 材料 7 セグメントディスプレイ カラーモード アセンブリフィードバック IO-Link 及び自動化機能を備えています さまざまなセンサパラメータによる柔軟なセンサ設定あなたの利点既存の KT シリーズとアセンブリの互換性に対応する 1:1 の代替品 TwinEye - 光沢素材やジッタリング素材の性能を向上 - マシンのダウンタイムが減少し、プロセスの安定性が向上します 多機能のセンサ調整により、個別にセンサを調整することができます 優れたコントラスト分解能と広いダイナミックレンジで優れた性能を発揮します 複雑な素材に対する優れた性能 さまざまなティーチインプロセスによる高い柔軟性 カラーモードを内蔵しているため、複雑なカラーでも安定して検出されます 違い 柔軟性の高いプロセス設計とフォーマットでのジョブストレージ 変更 診断と視覚化だけでなく、を使用して簡単にフォーマットを変更できます IO-Linkフレームワークが難しい状況でも、さまざまな用途に対応できる卓越した性能:使い慣れたホールパターン、高精度の RGB LED、VISTAL R ハウジングを備えた新しい KTX Prime は、TwinEye-Technology、カラーモード、高スイッチング周波数、優れたグレーライン解像度、7 セグメントディスプレイ、IO-Link を搭載しています。10 μ s の応答時間と 5 μ s のジッタにより、高速機械速度でもコントラストの違いを正確に検出できます。さまざまなティーチインプロセス、統合カラーモード、可変センサ調整により、試運転は柔軟に行われ、プロセスの安定性が向上します。KTX Prime は、IO-Link 経由で追加診断及び分析データを提供します。新しい KTX Prime - 簡単に多くのことを実行できます。用途これとは対照的な用途が大きな特徴です 切断プロセスを制御するためのプリントマーク検出 印刷業界での印刷制御 チューブの位置決め ボトルのラベルの位置合わせ マークの正確な検出 コントラストマークの検出 プリントマークを検出しています ウェーハの監視 ロールエンドのモニタリング ヤーン又はライン製造の色制御注
仕様●検出範囲:13 mm●出力タイプ:プッシュ / プル●電流 Max:100 mA●応答周波数:50 KHz●電気的接続:オスコネクタ M12●電源電圧:10 → 30 V dc●LED状態表示:あり●接続方式:4 ピン、オスコネクタ M12●シリーズ:KTX Prime●IP保護等級:IP67●動作温度 Min:-20℃●動作温度 Max:+60℃●コード番号:213-1776アズワン品番65-7280-84
コントラストセンサ 13 mm KTX Prime SICKコントラストセンサ 13 mm KTX PrimeSICK
139,800税込153,780
1個
7日以内出荷
概要一目でわかるTwinEye - 被写界深度と検出距離許容差を向上させる技術が採用されています スイッチング周波数: 50 kHz、ジッター: 5 μ s 広いダイナミックレンジにより、光沢のあるコントラストを高い信頼性で検出できます 材料 7 セグメントディスプレイ カラーモード アセンブリフィードバック IO-Link 及び自動化機能を備えています さまざまなセンサパラメータによる柔軟なセンサ設定あなたの利点既存の KT シリーズとアセンブリの互換性に対応する 1:1 の代替品 TwinEye - 光沢素材やジッタリング素材の性能を向上 - マシンのダウンタイムが減少し、プロセスの安定性が向上します 多機能のセンサ調整により、個別にセンサを調整することができます 優れたコントラスト分解能と広いダイナミックレンジで優れた性能を発揮します 複雑な素材に対する優れた性能 さまざまなティーチインプロセスによる高い柔軟性 カラーモードを内蔵しているため、複雑なカラーでも安定して検出されます 違い 柔軟性の高いプロセス設計とフォーマットでのジョブストレージ 変更 診断と視覚化だけでなく、を使用して簡単にフォーマットを変更できます IO-Linkフレームワークが難しい状況でも、さまざまな用途に対応できる卓越した性能:使い慣れたホールパターン、高精度の RGB LED、VISTAL R ハウジングを備えた新しい KTX Prime は、TwinEye-Technology、カラーモード、高スイッチング周波数、優れたグレーライン解像度、7 セグメントディスプレイ、IO-Link を搭載しています。10 μ s の応答時間と 5 μ s のジッタにより、高速機械速度でもコントラストの違いを正確に検出できます。さまざまなティーチインプロセス、統合カラーモード、可変センサ調整により、試運転は柔軟に行われ、プロセスの安定性が向上します。KTX Prime は、IO-Link 経由で追加診断及び分析データを提供します。新しい KTX Prime - 簡単に多くのことを実行できます。用途これとは対照的な用途が大きな特徴です 切断プロセスを制御するためのプリントマーク検出 印刷業界での印刷制御 チューブの位置決め ボトルのラベルの位置合わせ マークの正確な検出 コントラストマークの検出 プリントマークを検出しています ウェーハの監視 ロールエンドのモニタリング ヤーン又はライン製造の色制御注
仕様●検出範囲:13 mm●出力タイプ:プッシュ / プル●電流 Max:100 mA●応答周波数:50 KHz●電気的接続:オスコネクタ M12●電源電圧:10 → 30 V dc●LED状態表示:あり●接続方式:4 ピン、オスコネクタ M12●シリーズ:KTX Prime●IP保護等級:IP67●動作温度 Min:-20℃●動作温度 Max:+60℃●コード番号:213-1773アズワン品番65-7279-20
Sick コントラストセンサ SICKSick コントラストセンサSICK
51,980税込57,178
1個
7日以内出荷
光電センサ 円柱 検出範囲 10 800 → mm SICK光電センサ 円柱 検出範囲 10 800 → mmSICK
39,980税込43,978
1個
7日以内出荷
仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:10,800 → mm●出力タイプ:PNP●スイッチモード:入光時ON●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:金属、ニッケルめっき黄銅●ねじの呼び:M12アズワン品番65-7305-30
距離センサ ブロック形 検出範囲 200 mm → 30 m SICK距離センサ ブロック形 検出範囲 200 mm → 30 mSICK
289,800税込318,780
1個
7日以内出荷
概要一目でわかるあなたの利点Sick は、新しい世代の Dx50-2 センサで距離センサの分野を標準化し、測定の性能とサイズを完璧に組み合わせました。特許取得済みで改良された HDDM の飛行時間テクノロジーに基づいて、新製品ファミリは、正確で信頼性の高い測定をサポートします。測定範囲はブラックターゲットで最大 10m、ホワイトターゲットで最大 30m で
仕様●センサーのスタイル:ブロック形●検出タイプ:距離●検出範囲:200 mm → 30 m●出力タイプ:アナログ、PNP / NPN NO / NC●電気的接続:M12 5 ピンコネクタ●最大DC電圧:30V●接続方式:M12 5 ピンコネクタ●IP保護等級:IP65、IP67●電流 Max:100 mA●応答時間:0.83 ms 、3.33 ms 、8.33 ms 、25 ms 、75 ms●動作温度 Max:+65℃アズワン品番65-7283-01
コントラストセンサ KTL180 SICKコントラストセンサ KTL180SICK
66,980税込73,678
1個
7日以内出荷
概要一目でわかるスイッチング周波数: 31.2 kHz @ 応答時間 16 μ s 高ダイナミックレンジ 多機能 7 セグメントディスプレイ ジョブ保存を使用すると、書式を簡単に変更できます 1 ポイント、2 ポイント、及びダイナミックティーチイン マスタ / スレーブ機能 さまざまなファイバ製品を取り揃えていますあなたの利点非常に高いスイッチング精度: 31.2 k
仕様●出力タイプ:PNP●電流 Max:100 mA●応答周波数:31.2 KHz●電気的接続:オスコネクタ M8●電源電圧:12 → 24 V dc●LED状態表示:あり●接続方式:4 ピン、オスコネクタ M8●材質:プラスチック●IP保護等級:IP50●動作温度 Min:-25℃●動作温度 Max:+55℃アズワン品番65-7279-78
光電センサ ブロック形 検出範囲 20 mm →、1.3 m SICK光電センサ ブロック形 検出範囲 20 mm →、1.3 mSICK
27,980税込30,778
1個
7日以内出荷
概要一目でわかる長距離検出: 1、200 mm (バックグラウンド抑制あり PL80A リフレクタは 15 m 明るい高精度の光のスポットを照射して LED をピンポイントで特定 小型ハウジング設計 10 … 30 VDC または 24 … 240 V ac/dc 電源、PNP / NPN 又はリレー出力付き 頑丈なセンサハウジングは、組み立て用の金属強化穴を備えています Q-Lock アセンブリシステ
光電センサ バレル形 検出範囲 5 mm、→ 1 m SICK光電センサ バレル形 検出範囲 5 mm、→ 1 mSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント
光電センサ バレル形 検出範囲 → 550 mm:5 mm SICK光電センサ バレル形 検出範囲 → 550 mm:5 mmSICK
16,980税込18,678
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号イン
近接センサ バレル形 検出範囲 4 mm ねじの呼び M12 x 1 埋込型 100Hz SICK近接センサ バレル形 検出範囲 4 mm ねじの呼び M12 x 1 埋込型 100HzSICK
19,980税込21,978
1個
7日以内出荷
概要一目でわかるタイプ: M8 → M30 大きな検出範囲: 2 → 40 mm エンクロージャ等級: IP68、IP69K 温度範囲: -25 → +85 ℃ 頑丈なハウジング又は食品に適したハウジングのオプション 産業用はステンレススチールから完全に製造されています IO-Link 及び Visual 調整インジケータを備えています オイル、冷却潤滑剤、洗浄製品に対する耐性がありますあなたの利点密閉型ステンレススチール製ハウジングにより、非常に長いサービス寿命を実現し、オイル、冷却用潤滑剤、クリーニング製品に対する耐性を備えています 大きな検出範囲と IO-Link により、安定したプロセスと高精度を実現しています 設備の可用性 Visual Adjustment インジケータとにより、すばやく簡単に設置できます セルフロックナット 大規模な製品により、柔軟でコストを最適化したアプリケーションソリューションの実装が可能になります ポートフォリオ お客様固有の特殊なバリアントを簡単に実装できます検出面がプラスチックで構成されている従来の近接センサとは異なり、IMI 誘導型近接センサはステンレススチール製の完全密閉型ハウジングを備えています。この特長により、IMI は、衝撃、すばやい温度変化、毎日の強力な媒体による清掃、冷却用潤滑剤の効果など、機械的負荷や化学的負荷がかかる過酷な用途に最適です。さらに、IMI は広い検出範囲と IO-Link 通信を提供しています。これにより、プロセスの安定性と設備の高可用性が確保され、アプリケーションソリューションの柔軟でコスト最適化された実装が可能になります。用途バルブ位置の二重定量 結合ベンド位置の照会 速度測定 材料輸送の監視 フォークリフトの高さを測定することで、生産性の高い製品ハンドリングをプロセスの信頼性で実現 エレベータドアのドアリーフ検出 エレベータシャフト内のゾーン検出 回転ドアでの位置の決定 自動スライドドアのドアリーフ検出 エスカレーターの速度監視、誘導型近接センサ付き バランサでの検出及び位置決めタスク 材料放電中のロータリーバルブの動作を監視します コンベアベルトのベルト張力を監視しています ランスの動きと位置の制御 機械の内部部品の移動と位置制御 基本的な酸素炉での排気フードの位置(上下)基本的な酸素炉の傾斜位置の監視 集塵時の正しいレバー位置を検出 オフガス中のダスト搬送システムでのロータリーバルブの作動 システム ダスト搬送システムでのコンベアベルトの操作 オフガスシステムのインペラ軸でのファン動作 (RPM) です メインファンの吸気および排気ダンパーの位置 ローリング中のせん断におけるアクチュエータの位置を決定します プロセス カーボンおよびシンク供給部のベルトの作動を監視します シータ内のシータ・コンベアの動作を監視します 工場 温度およびサンプルランスの移動と位置 酸素と炭素のランスの移動と位置制御 2 回目の冶金処理中の溶鉱炉屋根の位置 溶鉱炉での電極アームと電極の位置 二次冶金中の真空脱気装置でのルーフ位置検出 ラウルステル・ヘラエウス・デガッサーでの原子炉 Vessel 位置検出
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP 常時開●検出範囲:4 mm●接続方式:2 m 、3 線、ケーブル●電源電圧:10 → 30 V●長さ:58.8mm●幅:12mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:200 mA●最大スイッチング周波数:100Hz●逆極性保護:あり●コード番号:209-2488アズワン品番65-7321-74
近接センサ バレル形 検出範囲 0.8 mm 埋込型 8kHz SICK近接センサ バレル形 検出範囲 0.8 mm 埋込型 8kHzSICK
59,980税込65,978
1個
7日以内出荷
概要一目でわかるタイプ: M4 → M5、直径 3 → 6.5 mm 拡張検出範囲: 0.6 → 4 mm 電気仕様: DC 3線 エンクロージャ等級: IP67 使用温度範囲: -25 → +70℃ 頑丈なステンレススチール製ハウジングです プラスチック製検出面 IO-Link対応 非常にコンパクトで軽量、省スペースあなたの利点スペースに制約がある場合にも簡単に設置 迅速な処理及び取り付けプ
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP 常時開●検出範囲:0.8 mm●接続方式:2 m 、3 線、ケーブル●電源電圧:10 → 30 V●長さ:12mm●幅:3mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:100 mA●材質:ステンレススチール●短絡過負荷保護:ありアズワン品番65-7323-51
光電センサ バレル形 検出範囲 3 mm →、350 mm SICK光電センサ バレル形 検出範囲 3 mm →、350 mmSICK
17,980税込19,778
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号イン
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:3 mm → 、350 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:プラスチックアズワン品番65-7289-96
光電センサ バレル形 検出範囲 3 mm →、350 mm SICK光電センサ バレル形 検出範囲 3 mm →、350 mmSICK
23,980税込26,378
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント
光電センサ バレル形 検出範囲 5 mm、→ 1 m SICK光電センサ バレル形 検出範囲 5 mm、→ 1 mSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント LED により、位置合わせが簡単で正確に検出できます シンプルな M18 穴取り付けで取り付けが簡単特殊な取り付けブラケットは不要です。 実績のある SICK Sick 検出技術により、堅牢で信頼性の高い動作を実現しています わかりやすいステータス表示により、メンテナンスやサービス時間を短縮可能GR18 製品ファミリは、円筒型の M18 ハウジングに収められていて、最適な価格性能比を実現しています。標準の M18 ハウジング設計により、さまざまな用途での汎用使用に適合します。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサの機能のすべての角度から簡単に視認できるステータスインジケータ。用途以下の用途での存在の検出及び位置決め:収納及びコンベアシステムの材料フロー技術、包装産業のドア及びゲート用途。 特に、スペースが限られた用途に適しています。取り付けに特殊な取り付けブラケットは不要です。 一般的な感知用途に最適です。 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化注
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:5 mm 、→ 1 m●出力タイプ:入光時 / 遮光時スイッチング、NPN●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:プラスチック●コード番号:212-3107アズワン品番65-7290-12
光電センサ バレル形 検出範囲 5 mm、→ 1 m SICK光電センサ バレル形 検出範囲 5 mm、→ 1 mSICK
19,980税込21,978
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号イン
光電センサ バレル形 検出範囲 3 mm → 115 mm SICK光電センサ バレル形 検出範囲 3 mm → 115 mmSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント
光電センサ バレル形 検出範囲 → 550 mm:5 mm SICK光電センサ バレル形 検出範囲 → 550 mm:5 mmSICK
23,980税込26,378
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント LED により、位置合わせが簡単で正確に検出できます シンプルな M18 穴取り付けで取り付けが簡単特殊な取り付けブラケットは不要です。 実績のある SICK Sick 検出技術により、堅牢で信頼性の高い動作を実現しています わかりやすいステータス表示により、メンテナンスやサービス時間を短縮可能GR18 製品ファミリは、円筒型の M18 ハウジングに収められていて、最適な価格性能比を実現しています。標準の M18 ハウジング設計により、さまざまな用途での汎用使用に適合します。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサの機能のすべての角度から簡単に視認できるステータスインジケータ。用途以下の用途での存在の検出及び位置決め:収納及びコンベアシステムの材料フロー技術、包装産業のドア及びゲート用途。 特に、スペースが限られた用途に適しています。取り付けに特殊な取り付けブラケットは不要です。 一般的な感知用途に最適です。 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化注
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:→ 550 mm : 5 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:ニッケルめっき●コード番号:212-3121アズワン品番65-7276-11
光電センサ バレル形 検出範囲 3 mm → 115 mm SICK光電センサ バレル形 検出範囲 3 mm → 115 mmSICK
17,980税込19,778
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
光電センサ バレル形 検出範囲 → 550 mm:5 mm SICK光電センサ バレル形 検出範囲 → 550 mm:5 mmSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント LED により、位置合わせが簡単で正確に検出できます シンプルな M18 穴取り付けで取り付けが簡単特殊な取り付けブラケットは不要です。 実績のある SICK Sick 検出技術により、堅牢で信頼性の高い動作を実現しています わかりやすいステータス表示により、メンテナンスやサービス時間を短縮可能GR18 製品ファミリは、円筒型の M18 ハウジングに収められていて、最適な価格性能比を実現しています。標準の M18 ハウジング設計により、さまざまな用途での汎用使用に適合します。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサの機能のすべての角度から簡単に視認できるステータスインジケータ。用途以下の用途での存在の検出及び位置決め:収納及びコンベアシステムの材料フロー技術、包装産業のドア及びゲート用途。 特に、スペースが限られた用途に適しています。取り付けに特殊な取り付けブラケットは不要です。 一般的な感知用途に最適です。 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化注
近接センサ バレル形 検出範囲 1.5 mm ねじの呼び M12 x 1 埋込型 600Hz SICK近接センサ バレル形 検出範囲 1.5 mm ねじの呼び M12 x 1 埋込型 600HzSICK
84,980税込93,478
1個
7日以内出荷
概要一目でわかるタイプ: M5、M8、M12、M14 広い検出範囲: 1 → 3 mm 電気仕様: DC 3線及び4線 エンクロージャの定格: IP68 使用温度範囲: -25 → +100 ℃ ステンレススチール製のハウジングとアクティブ表面は、安定した高性能で製造されています セラミック 最大 500 bar の圧力に耐える、気密性の高い前面 予想される最大 100 万回の圧力サイクルのサービス寿命あなたの利点メンテナンスコストを削減 非常に弾力性があり Durable です 従来の製品と比較して最大 50 倍の長寿命 プレッシャサイクル下のセンサー シリンダの許容差を単純に補償します 小型設計による簡単な統合誘導性の高圧 IMP センサは、油圧シリンダの終了位置のクエリに最適です。Sick の最先端の ASIC と製造技術を採用することで、センサの設置サイズ、サービス寿命、負荷容量に関する新しい標準を確立します。安定したステンレススチール製ハウジングとアクティブな高性能セラミック表面により、最大 500 bar の圧力に耐えます。100 万回のテスト済み圧力サイクルにより、標準的なシステムスループットはもちろん M5、M8、M12、M14 モデルシリーズに適用されます。用途油圧シリンダ内のピストンストロークのエンドポジション検出ピストンの減速を制御 での衝突防止によりピストンの耐用年数が長くなっています 作業サイクルの終了
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:1.5 mm●接続方式:4 ピン、コネクタ M12●電源電圧:10 → 30 V●長さ:93mm●幅:12mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:200 mA●動作温度 Max:+100℃●短絡過負荷保護:あり●コード番号:209-2493アズワン品番65-7322-40
近接センサ バレル形 検出範囲 0.8 mm 埋込型 8kHz SICK近接センサ バレル形 検出範囲 0.8 mm 埋込型 8kHzSICK
59,980税込65,978
1個
7日以内出荷
概要一目でわかるタイプ: M4 → M5、直径 3 → 6.5 mm 拡張検出範囲: 0.6 → 4 mm 電気仕様: DC 3線 エンクロージャ等級: IP67 使用温度範囲: -25 → +70℃ 頑丈なステンレススチール製ハウジングです プラスチック製検出面 IO-Link対応 非常にコンパクトで軽量、省スペースあなたの利点スペースに制約がある場合にも簡単に設置 迅速な処理及び取り付けプロセスを信頼性の高い方法で検出 高い位置決め精度と精密なスイッチング動作IMM 製品ファミリの誘導型近接センサは、
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:NPN 常時開●検出範囲:0.8 mm●接続方式:2 m 、3 線、ケーブル●電源電圧:10 → 30 V●長さ:12mm●幅:3mm●最大DC電圧:30V●実装タイプ:埋込型●出力開閉電流:100 mA●材質:ステンレススチール●短絡過負荷保護:あり●コード番号:209-3193アズワン品番65-7322-01
光電センサ バレル形 検出範囲 3 mm →、350 mm SICK光電センサ バレル形 検出範囲 3 mm →、350 mmSICK
18,980税込20,878
1個
7日以内出荷
概要一目でわかる低コスト円筒型 M18 センサ、超ショートハウジング付き 5 種類のハウジングスタイル 各種プラスチック及び金属製ハウジングスタイル、ストレート又はライトアングル光学素子 高輝度で非常に見やすい PinPoint-LED スイッチングしきい値調整用のポテンショメータ(タイプによる) 特殊埋込型、一体型金属製ハウジング 視認性の高い信号インジケータ LED IP67 等級あなたの利点ショートハウジングによる省スペースソリューション 汎用ハウジング形状による柔軟な取り付けオプション PinPoint LED により、取り付けが簡単で正確に検出できます 単一ねじの高締め付けトルクによりメンテナンスコストを削減できます 埋込型金属製ハウジングです 堅牢で信頼性の高い実績のある Sick 技術 視認性の高い信号インジケータ LED により、メンテナンスと試運転時間を短縮できます円筒型 M18 ハウジングの GR18S ファミリの光電センサは、特別な短い設計で、最適な価格 / 性能比を実現します。5 種類のハウジング設計により、多くの用途で広く使用できます。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサファミリの機能のすべての角度から簡単に視認できるステータスインジケータ。1 つ目のハイライトは、全埋込型の金属製で、取り扱い及び倉庫システムで見られる過酷な産業環境での使用向けに特別に設計されています。用途シートの拒否を監視しています ロボットグリッパーでの部品検出 シャトル上の積載荷重ユニット ゴミ袋を検出します注
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:3 mm → 、350 mm●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●材質:ニッケルめっき●コード番号:212-3163アズワン品番65-7286-60
光電センサ バレル形 検出範囲 800 mm → 1 m SICK光電センサ バレル形 検出範囲 800 mm → 1 mSICK
23,980税込26,378
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント LED により、位置合わせが簡単で正確に検出できます シンプルな M18 穴取り付けで取り付けが簡単特殊な取り付けブラケットは不要です。 実績のある SICK Sick 検出技術により、堅牢で信頼性の高い動作を実現しています わかりやすいステータス表示により、メンテナンスやサービス時間を短縮可能GR18 製品ファミリは、円筒型の M18 ハウジングに収められていて、最適な価格性能比を実現しています。標準の M18 ハウジング設計により、さまざまな用途での汎用使用に適合します。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサの機能のすべての角度から簡単に視認できるステータスインジケータ。用途自動境界コントロールの単一化 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化
仕様●センサーのスタイル:バレル形●検出タイプ:エネルギー用●検出範囲:800 mm → 1 m●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.001 秒●動作温度 Min:-25℃●コード番号:211-1613アズワン品番65-7288-52
光電センサ バレル形 検出範囲 → 550 mm:5 mm SICK光電センサ バレル形 検出範囲 → 550 mm:5 mmSICK
21,980税込24,178
1個
7日以内出荷
概要一目でわかる経済的な M18 円筒型センサは標準ハウジング設計 ストレート光学タイプのプラスチック製及び金属製ハウジングタイプを用意 出力 非常に明るく、非常に見やすいピンポイント LED です 視認性の高いステータスインジケータ エンクロージャ等級: IP67あなたの利点各種の取り付けオプションが用意されています ハウジングタイプ ピンポイント LED により、位置合わせが簡単で正確に検出できます シンプルな M18 穴取り付けで取り付けが簡単特殊な取り付けブラケットは不要です。 実績のある SICK Sick 検出技術により、堅牢で信頼性の高い動作を実現しています わかりやすいステータス表示により、メンテナンスやサービス時間を短縮可能GR18 製品ファミリは、円筒型の M18 ハウジングに収められていて、最適な価格性能比を実現しています。標準の M18 ハウジング設計により、さまざまな用途での汎用使用に適合します。ピンポイント LED、プラスチック製及び金属製ハウジングバージョン、センサの機能のすべての角度から簡単に視認できるステータスインジケータ。用途以下の用途での存在の検出及び位置決め:収納及びコンベアシステムの材料フロー技術、包装産業のドア及びゲート用途。 特に、スペースが限られた用途に適しています。取り付けに特殊な取り付けブラケットは不要です。 一般的な感知用途に最適です。 自動境界制御の単一化 (RefPubDummy) 税関出口でスイングドアを開ける 助手席側ロックで人を分離する 自動搭乗 Gates での人の流れを制御 アクセス Gates での人物の単一化注