Light GridSICK7日以内出荷
概要一目でわかるあなたの利点スマートライトグリッド製品ファミリには、スマートエリアセンサ、スマートゲートセンサ、スマートピック-ライトセンサライトグリッドなどがあります。わずか8mmx25mmで、ほとんどどこにでも設置でき、壁、ドア、コンベア、機械の内部に組み込むことができます。薄型フラットタイプも用意しています。長さ120→1、400mmのプラスチック製又はアルミ製ハウジングで注文できます。自動ミューティング、ティーチインボタン、位置決め支援により、動作時間が長くなっています。用途小型、薄型、すっきりしたデザインにより、アプリケーションに簡単に統合できます静電容量型ティーチインボタンとLEDにより、複雑な作業の試運転が容易になりますソリューション薄型フラットモデルでは、柔軟な取り付けオプションが用意されています出荷時に設定済みのユーザー定義設定、又はティーチインボタンによる柔軟な設定が可能です光学的な同期化により、ケーブルを敷設する必要がなくなるため、時間を節約できますスマートライトグリッドはわずか8x25mmで、ほぼどこにでも設置でき、壁、ドア、コンベア、機械の内側に埋め込むことができますティーチインボタンと自動ミューティング対応のプラグアンドプレイを備えています。位置合わせの支援と「クリックアンドゴー」の原則も同様です設置時間を短縮。120mm→1400mmのさまざまな監視長を用意mm(160mm単位)動作範囲:7m応答時間:18ms分解能:45→25mm送信側と受信側に明るいジョブLEDが付いたオーダーピッキング可能ですIP65保護クラス周辺光に対する耐性:最大150、000ルクス注