カテゴリ

  • 制御機器(5)
  • 安全用品(1)
絞り込み
ブランド
  • SICK
  • RS PRO(45)
  • SPARKFUN(24)
  • AMPHENOL(14)
  • NSK(日本精工)(7)
  • ホンダ(6)
  • コミネ(6)
  • フエニックス・コンタクト(4)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(4)
  • シライ(2)
  • ワゴジャパン(2)
  • プロトリオス(2)
  • HARWIN(2)
  • INFINEON(2)
  • STMicro(2)
  • ノーブランド(1)
  • HANNA(ハンナインスツルメンツ・ジャパン)(1)
  • TOTO(1)
  • Merck(メルクミリポア)(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「the12」の検索結果

関連キーワード
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
取り付けブラケット アライメントブラケット 安全ライトカーテン SICK取り付けブラケット アライメントブラケット 安全ライトカーテンSICK
8,998税込9,898
1個
7日以内出荷
The Sick alignment system is a mounting kit 12, swivel mount.Suitable for all protective field heightsNote
仕様●アクセサリタイプ:アライメントブラケット●併用可能製品:安全ライトカーテン●応用例:Terminal ブラケットと Alignment ブラケット●シリーズ:BEF●材質:プラスチック●コード番号:231-1887アズワン品番65-7303-47
Sick 光電センサ ブロック形 SICKSick 光電センサ ブロック形SICK
43,010税込47,311
1個
5日以内出荷から7日以内出荷
取り付けクランプ クランプ 取り付けロッド SICK取り付けクランプ クランプ 取り付けロッドSICK
2,198税込2,418
1個
7日以内出荷
The Sick clamping bracket is used for rods with a diameter of 12 mm.Made up of aluminiumNote
仕様●アクセサリタイプ:クランプ●併用可能製品:取り付けロッド●応用例:クランプ●シリーズ:BEF●材質:アルミアズワン品番65-7303-86
光電センサ 角形 検出範囲 50290 → mm SICK光電センサ 角形 検出範囲 50290 → mmSICK
189,800税込208,780
1個
7日以内出荷
OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application caseThe complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
Sick セーフティシングルビーム光電スイッチ SICKSick セーフティシングルビーム光電スイッチSICK
26,980税込29,678
1個
7日以内出荷
RoHS指令(10物質対応)対応
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
99,980税込109,978
1個
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65