Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configurationIt has a maximum voltage of 240VAC/250VDC and a maximum current of 6AThe housing material is zamak and it is availab
Telemecanique Inductive Proximity Sensors OsiSense XSTelemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4ピンM12コネクタ●電源電圧:10 → 36 V dc●長さ:49.95mm●幅:17mm●最大DC電圧:36V●実装タイプ:埋込型●出力開閉電流:10 mA●材質:真鍮製●動作温度 Min:-25℃アズワン品番65-7309-99
Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration. It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A. The housing material is zamak and it is available in a screw connection type.Features and Benefits3 positive opening contacts as standard (on guard opening) Key operated lock enables positive locking of the guard Optional version with orange LED to indicate guard open/closed Heavy duty metal DIN style Turret heads can be rotated through 360° in 90 steps 8 actuator entries and 1 tapped entry 20N minimum operating force for positive opening Productivity is increased due to the third contact dedicated to diagnostics Operating temperature ranges between -25℃ and 70℃CertificationsIP67 rated EN1088 EN60204 EN/IEC 60947-5-1 CSA C22.2 No 14 EN/ISO 12100 EN/IEC 60204-1 EN 1088/ISO 14119 UL 508
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25