カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • TELEMECANIQUE SENSORS
  • セキセイ(1)
  • 渡辺パイプ(SEDIA)(119)
  • ハイロジック(21)
  • SPARKFUN(20)
  • RS PRO(20)
  • Seeed Studio(17)
  • KTM(15)
  • SIEMENS(13)
  • WAKI(和気産業)(11)
  • SKF(日本エスケイエフ)(9)
  • piaggio(ピアッジオグループ)(9)
  • ラムマウント(8)
  • ビーエム機器(8)
  • DRAG SPECIALTIES(ドラッグスペシャリティーズ)(8)
  • Merck(メルクミリポア)(6)
  • brembo(4)
  • アイアイ(3)
  • Mersen(3)
  • トヨタ(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「SEDIA」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Telemecanique Sensors TELEMECANIQUE SENSORSTelemecanique SensorsTELEMECANIQUE SENSORS
13,980税込15,378
1個
7日以内出荷
Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration. It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A. The housing material is zamak and it is available in a screw connection type.Features and Benefits3 positive opening contacts as standard (on guard opening) Key operated lock enables positive locking of the guard Optional version with orange LED to indicate guard open/closed Heavy duty metal DIN style Turret heads can be rotated through 360° in 90 steps 8 actuator entries and 1 tapped entry 20N minimum operating force for positive opening Productivity is increased due to the third contact dedicated to diagnostics Operating temperature ranges between -25℃ and 70℃CertificationsIP67 rated EN1088 EN60204 EN/IEC 60947-5-1 CSA C22.2 No 14 EN/ISO 12100 EN/IEC 60204-1 EN 1088/ISO 14119 UL 508
仕様ロックスタイル = キー付き通常端子構成 = 2NO/1NC最大AC電圧 = 240V最大DC電圧 = 250V接続タイプ = PG13材質 = 亜鉛合金範囲 = PreventaIP保護等級 = IP67ヘッドの方向の数 = 8シリーズ = XCSA長さ = 113.5mm