用途ボルト・ナット回し差込角(mm)6.3/12.7差込角(inch)1/4,1/2規格DIN(ドイツ工業規格)/ISO(国際標準化機構)セット内容[トルクスビットソケット](1/4" 6.3mm) TTX8/10/15/20/25/27/30[E型トルクスソケット](1/4" 6.3mm) E4/5/6/8/10[トルクスビットソケット](1/2" 12.7mm) T40/45/50/55/60[E型トルクスソケット](1/2" 12.7mm) E12/14/18/20[L型トルクスレンチ] T6/8/10[専用スチールケース] 246(W)×130(D)×37(H) mm材質クロムバナジウム鋼質量(kg)5.5RoHS指令(10物質対応)対応表面仕上げ下地に二層のニッケルクローム/最終仕上げはマットクローム