カテゴリ

  • 制御機器(35)
絞り込み
ブランド
  • XP POWER
  • モノタロウ(35)
  • ヒナカ(旧:日中製作所)(4)
  • ハイロジック(2)
  • タカチ電機工業(2)
  • YAGEO(2,880)
  • UnitGarage (ユニットガレージ)(1,645)
  • BMW(535)
  • エスコ(375)
  • 長谷川工業(303)
  • 三菱ふそう(289)
  • RS PRO(238)
  • TAKEGAWA(武川)(218)
  • KTM(194)
  • メディアカバーマーケット(193)
  • AG(赤川器物製作所)(174)
  • トヨタ(163)
  • SPARKFUN(153)
  • HP(日本ヒューレット・パッカード)(149)
  • MAZDA(マツダ)(125)
  • ヤナセ(柳瀬)(122)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「AGE」の検索結果

35件中 135
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
DC-High Voltage DC Isolated 0.5W -5kV XP POWERDC-High Voltage DC Isolated 0.5W -5kVXP POWER
48,980税込53,878
1個
5日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.1μF 0.6 mA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.1μF 0.6 mA Single StageXP POWER
1,398税込1,538
1個
6日以内出荷
FHSA1段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE用途に適しています。入出力接続は、6.3x0.8mmファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラスI機器に最適なすべてのモデルは、シールド付き金属ボディを備え、電源切断時にフィルタコンデンサを安全に放電するためのブリード抵抗器を備えています。40→+110℃の幅広い動作温度範囲で最高+50℃のフルパワー動作シャーシ取り付けフィルタ単一ステージ設計小型設計ITEバージョン定格:1、3、6、10、15、20A6.3x0.8mmファストン端子ブリード抵抗器ですシールド付き金属製ボディ広い動作温度範囲3年間保証
質量(g)37定格電圧(V)MaxAC250定格電流(A)3相数1抵抗(MΩ)1取付け方法シャーシマウント静電容量0.1μF(Cx)、2×3.3nF(Cy)入力周波数(Hz)0~400漏れ電流(mA)0.3(115VAC/60Hz)、0.6(250VAC/50Hz)端子Faston 6.3×0.8mm straighアズワン品番65-7146-23アプリケーションITE動作温度範囲(℃)-40~+110終端スタイルクイックコネクトインダクタンス(mH)2×1.2(at 10kHz、0.25V)ステージ数Single Stage
絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3WXP POWER
2,998税込3,298
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208アズワン品番65-7219-91
絶縁DC-DCコンバータ Vout:5V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:5V dc 18 → 75 V dc 3WXP POWER
2,798税込3,078
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-88
絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3WXP POWER
2,798税込3,078
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-91
絶縁DC-DCコンバータ Vout:5V dc 4.5 → 5.5 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:5V dc 4.5 → 5.5 V dc 3WXP POWER
1,298税込1,428
1個
7日以内出荷
The XP Power ITR series offers a 3W power and has compact packageIt has efficiency of 83 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:5V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7213-02
絶縁DC-DCコンバータ Vout:12V dc 4.5 → 5.5 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:12V dc 4.5 → 5.5 V dc 3WXP POWER
1,298税込1,428
1個
7日以内出荷
The XP Power ITR series offers a 3W power and has compact packageIt has efficiency of 88 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7212-95
絶縁DC-DCコンバータ Vout:± 12V dc 4.5 to18 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:± 12V dc 4.5 to18 V dc 3WXP POWER
2,898税込3,188
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt has efficiency of 82 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-96
絶縁DC-DCコンバータ Vout:± 15V dc 4.5 to18 V dc 3W XP POWER絶縁DC-DCコンバータ Vout:± 15V dc 4.5 to18 V dc 3WXP POWER
2,898税込3,188
1個
7日以内出荷
The XP Power ITU series offers a 3W power and has compact packageIt has efficiency of 83 %It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7213-71
DC-High Voltage DC Isolated 0.5W -3kV XP POWERDC-High Voltage DC Isolated 0.5W -3kVXP POWER
36,980税込40,678
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 0.5W -10kV XP POWERDC-High Voltage DC Isolated 0.5W -10kVXP POWER
49,980税込54,978
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 10W +/-2kV XP POWERDC-High Voltage DC Isolated 10W +/-2kVXP POWER
31,980税込35,178
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 10W +/-500V XP POWERDC-High Voltage DC Isolated 10W +/-500VXP POWER
28,980税込31,878
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 10W +/-200V XP POWERDC-High Voltage DC Isolated 10W +/-200VXP POWER
28,980税込31,878
1個
7日以内出荷
仕様●出力電圧許容範囲:±5%●低いターンオン電圧:0.7VDC寸法(mm)28.5×57.15×12.7使用温度範囲(℃)-25~+75シリーズFS定格電力(W)10湿度(%RH)95(無結露)出力電圧(V)DC0~200入力電圧(V)DC12冷却方式Natural convection構成Solid vacuum encapsulation、UL 94 V-0 rated、Anodized aluminum heatsink surface、two threaded blind inserts出力電流(mA)50短絡保護Protected against short circuit conditions indefinitely漏れ電流(mA)Max0.0001極性Reversible入力電流(mA)Max200(No Load)、Max1250(Full Load)保管温度範囲(℃)-55~+105RoHS指令(10物質対応)対応リップルMin6%リップルノイズ1~6%スイッチング周波数(kHz)Min25、Max125絶縁電圧(V)Max2500コンバータタイプDC-DC:絶縁型 (高電圧)MTBF平均故障間隔(h)Min840000
DC-High Voltage DC Isolated 0.5W +/-100V XP POWERDC-High Voltage DC Isolated 0.5W +/-100VXP POWER
15,980税込17,578
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 0.5W +/-300V XP POWERDC-High Voltage DC Isolated 0.5W +/-300VXP POWER
18,980税込20,878
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 0.5W +/-200V XP POWERDC-High Voltage DC Isolated 0.5W +/-200VXP POWER
15,980税込17,578
1個
7日以内出荷
仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.3μF 5 uA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.3μF 5 uA Two StageXP POWER
3,398税込3,738
1個
7日以内出荷
FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●シリーズ:FIHM●動作周波数:0 → 400Hz●長さ:52mm●高さ:30mm●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7027-85
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.3μF 0.6 mA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.3μF 0.6 mA Two StageXP POWER
3,398税込3,738
1個
7日以内出荷
FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7148-82
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.3μF 5 uA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.3μF 5 uA Two StageXP POWER
3,398税込3,738
1個
7日以内出荷
FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7146-44
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 1A シャーシーマウント 0.3μF 0.6 mA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 1A シャーシーマウント 0.3μF 0.6 mA Two StageXP POWER
3,398税込3,738
1個
7日以内出荷
FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:52mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7156-88
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 15A シャーシーマウント 0.3μF 5 uA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 15A シャーシーマウント 0.3μF 5 uA Two StageXP POWER
4,698税込5,168
1個
7日以内出荷
FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●静電容量:0.3μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7146-22
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 10A シャーシーマウント 0.3μF 5 uA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 10A シャーシーマウント 0.3μF 5 uA Two StageXP POWER
3,998税込4,398
1個
7日以内出荷
FIHM 高減衰デュアルステージフィルタは、コンパクトなシャーシ取り付け金属製ケースに収められ、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける
仕様●最大定格電流:10A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●高さ:39.5mm●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7027-84
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.3μF 0.6 mA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.3μF 0.6 mA Two StageXP POWER
3,398税込3,738
1個
7日以内出荷
FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●シリーズ:FIHA●動作周波数:0 → 400Hz●長さ:52mm●高さ:30mm●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7156-90
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.1μF 5 uA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 3A シャーシーマウント 0.1μF 5 uA Single StageXP POWER
2,698税込2,968
1個
7日以内出荷
FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:3A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●漏れ電流:5 uA●動作温度 Max:+110℃アズワン品番65-7146-28
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 1A シャーシーマウント 0.1μF 5 uA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 1A シャーシーマウント 0.1μF 5 uA Single StageXP POWER
2,298税込2,528
1個
7日以内出荷
FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7143-99
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 1A シャーシーマウント 0.1μF 0.6 mA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 1A シャーシーマウント 0.1μF 0.6 mA Single StageXP POWER
2,598税込2,858
1個
7日以内出荷
FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:1A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7146-29
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 15A シャーシーマウント 0.1μF 5 uA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 15A シャーシーマウント 0.1μF 5 uA Single StageXP POWER
3,398税込3,738
1個
7日以内出荷
FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7150-12
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 15A シャーシーマウント 0.1μF 0.6 mA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 15A シャーシーマウント 0.1μF 0.6 mA Single StageXP POWER
2,898税込3,188
1個
7日以内出荷
FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:15A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7150-11
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.1μF 5 uA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.1μF 5 uA Single StageXP POWER
2,798税込3,078
1個
7日以内出荷
FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7146-36
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 20A シャーシーマウント 0.1μF 5 uA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 20A シャーシーマウント 0.1μF 5 uA Single StageXP POWER
4,298税込4,728
1個
7日以内出荷
FHSM 単段フィルタは、コンパクトなシャーシ取り付け金属ケースに収容されており、5 μ A @ 250 V ac の低アース漏れの医療用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります
仕様●最大定格電流:20A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7150-18
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 20A シャーシーマウント 0.1μF 0.6 mA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 20A シャーシーマウント 0.1μF 0.6 mA Single StageXP POWER
2,998税込3,298
1個
7日以内出荷
FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:20A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:43.5mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7146-30
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.1μF 0.6 mA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 6A シャーシーマウント 0.1μF 0.6 mA Single StageXP POWER
1,598税込1,758
1個
7日以内出荷
FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:6A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7027-03
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 10A シャーシーマウント 0.3μF 0.6 mA Two Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 10A シャーシーマウント 0.3μF 0.6 mA Two StageXP POWER
3,398税込3,738
1個
7日以内出荷
FIHA 高減衰デュアルステージフィルタは、ITE 用途向けのコンパクトなシャーシ取り付け金属ケースに収容されています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適な
仕様●最大定格電流:10A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Two Stage●動作周波数:0 → 400Hz●長さ:65.5mm●静電容量:0.3μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7147-38
EMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 10A シャーシーマウント 0.1μF 0.6 mA Single Stage XP POWEREMIフィルタ 電源ラインフィルタ ノイズフィルタ 単相 10A シャーシーマウント 0.1μF 0.6 mA Single StageXP POWER
2,998税込3,298
1個
7日以内出荷
FHSA 1 段フィルタは、小型のシャーシ取り付け金属ケースに収納されており、ITE 用途に適しています。入出力接続は、6.3 x 0.8 mm ファストン端子経由です。装置内の主電源ケーブルからの放射を最小限に抑えるために、フィルタは主電源ケーブルのエントリポイントにできるだけ近い場所に取り付ける必要があります。クラス I 機器に最適なすべてのモデルは
仕様●最大定格電流:10A●最大定格電圧:264 V ac●実装タイプ:シャーシーマウント●終端スタイル:クイックコネクト●相数:1●ステージ数:Single Stage●動作周波数:0 → 400Hz●長さ:44mm●静電容量:0.1μF, 6.6μF●動作温度 Min:-40℃●動作温度 Max:+110℃アズワン品番65-7156-60