カテゴリ
- 制御機器(10)
絞り込み
ブランド
- XP POWER
- SPARKFUN(100)
- RS PRO(25)
- ホンダ(18)
- フエニックス・コンタクト(17)
- VISHAY(15)
- SIEMENS(13)
- KOA(12)
- シュナイダーエレクトリック(12)
- SMK(10)
- HydraForce(10)
- KEMET(9)
- MURATA(村田製作所)(6)
- TRACO POWER(6)
- Festo(6)
- トヨタ(5)
- Panasonic(パナソニック)(4)
- Texas Instruments(4)
- TRUMETER(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「volta」の検索結果

DC-High Voltage DC Isolated 10W +/-500V
XP POWER¥36,980税込¥40,6781個7日以内出荷仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 10W +/-200V
XP POWER¥36,980税込¥40,6781個7日以内出荷仕様●出力電圧許容範囲:±5%●低いターンオン電圧:0.7VDC寸法(mm)28.5×57.15×12.7使用温度範囲(℃)-25~+75シリーズFS定格電力(W)10湿度(%RH)95(無結露)出力電圧(V)DC0~200入力電圧(V)DC12冷却方式Natural convection構成Solid vacuum encapsulation、UL 94 V-0 rated、Anodized aluminum heatsink surface、two threaded blind inserts出力電流(mA)50短絡保護Protected against short circuit conditions indefinitely漏れ電流(mA)Max0.0001極性Reversible入力電流(mA)Max200(No Load)、Max1250(Full Load)保管温度範囲(℃)-55~+105RoHS指令(10物質対応)対応リップルMin6%リップルノイズ1~6%スイッチング周波数(kHz)Min25、Max125絶縁電圧(V)Max2500コンバータタイプDC-DC:絶縁型 (高電圧)MTBF平均故障間隔(h)Min840000
絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3W
XP POWER¥2,898税込¥3,1881個7日以内出荷The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-91
絶縁DC-DCコンバータ Vout:12V dc 4.5 → 5.5 V dc 3W
XP POWER¥1,298税込¥1,4281個7日以内出荷The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7212-95
絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3W
XP POWER¥2,998税込¥3,2981個7日以内出荷The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208アズワン品番65-7219-91
絶縁DC-DCコンバータ Vout:± 15V dc 4.5 to18 V dc 3W
XP POWER¥2,998税込¥3,2981個7日以内出荷The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7213-71
絶縁DC-DCコンバータ Vout:± 12V dc 4.5 to18 V dc 3W
XP POWER¥2,998税込¥3,2981個7日以内出荷The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-96
DC-High Voltage DC Isolated 0.5W -10kV
XP POWER¥64,980税込¥71,4781個7日以内出荷仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 0.5W +/-300V
XP POWER¥24,980税込¥27,4781個7日以内出荷仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
DC-High Voltage DC Isolated 0.5W +/-200V
XP POWER¥19,980税込¥21,9781個7日以内出荷仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応