カテゴリ

  • 制御機器(10)
絞り込み
ブランド
  • XP POWER
  • SPARKFUN(100)
  • RS PRO(25)
  • ホンダ(18)
  • フエニックス・コンタクト(17)
  • VISHAY(15)
  • SIEMENS(13)
  • KOA(12)
  • シュナイダーエレクトリック(12)
  • SMK(10)
  • HydraForce(10)
  • KEMET(9)
  • MURATA(村田製作所)(6)
  • TRACO POWER(6)
  • Festo(6)
  • トヨタ(5)
  • Panasonic(パナソニック)(4)
  • Texas Instruments(4)
  • TRUMETER(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「volta」の検索結果

関連キーワード
10件中 110
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • DC-High Voltage DC Isolated 10W +/-500V XP POWER

    DC-High Voltage DC Isolated 10W +/-500V

    XP POWER
    36,980税込40,678
    1個
    7日以内出荷
    仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
  • DC-High Voltage DC Isolated 10W +/-200V XP POWER

    DC-High Voltage DC Isolated 10W +/-200V

    XP POWER
    36,980税込40,678
    1個
    7日以内出荷
    仕様●出力電圧許容範囲:±5%●低いターンオン電圧:0.7VDC寸法(mm)28.5×57.15×12.7使用温度範囲(℃)-25~+75シリーズFS定格電力(W)10湿度(%RH)95(無結露)出力電圧(V)DC0~200入力電圧(V)DC12冷却方式Natural convection構成Solid vacuum encapsulation、UL 94 V-0 rated、Anodized aluminum heatsink surface、two threaded blind inserts出力電流(mA)50短絡保護Protected against short circuit conditions indefinitely漏れ電流(mA)Max0.0001極性Reversible入力電流(mA)Max200(No Load)、Max1250(Full Load)保管温度範囲(℃)-55~+105RoHS指令(10物質対応)対応リップルMin6%リップルノイズ1~6%スイッチング周波数(kHz)Min25、Max125絶縁電圧(V)Max2500コンバータタイプDC-DC:絶縁型 (高電圧)MTBF平均故障間隔(h)Min840000
  • 絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3W XP POWER

    絶縁DC-DCコンバータ Vout:12V dc 18 → 75 V dc 3W

    XP POWER
    2,898税込3,188
    1個
    7日以内出荷
    The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
    仕様●出力電圧:12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-91
  • 絶縁DC-DCコンバータ Vout:12V dc 4.5 → 5.5 V dc 3W XP POWER

    絶縁DC-DCコンバータ Vout:12V dc 4.5 → 5.5 V dc 3W

    XP POWER
    1,298税込1,428
    1個
    7日以内出荷
    The XP Power ITR series offers a 3W power and has compact package。It has efficiency of 88 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction 3 year warranty
    仕様●出力電圧:12V dc●入力電圧範囲:4.5 → 5.5 V dc●入力電圧公称:5 V dc●絶縁電圧:3kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITR03アズワン品番65-7212-95
  • 絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3W XP POWER

    絶縁DC-DCコンバータ Vout:± 12V dc 18 → 75 V dc 3W

    XP POWER
    2,998税込3,298
    1個
    7日以内出荷
    The XP Power ITU series offers a 3W power and has compact package。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
    仕様●出力電圧:± 12V dc●入力電圧範囲:18 → 75 V dc●入力電圧公称:48 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03●コード番号:213-4208アズワン品番65-7219-91
  • 絶縁DC-DCコンバータ Vout:± 15V dc 4.5 to18 V dc 3W XP POWER

    絶縁DC-DCコンバータ Vout:± 15V dc 4.5 to18 V dc 3W

    XP POWER
    2,998税込3,298
    1個
    7日以内出荷
    The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 83 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
    仕様●出力電圧:± 15V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7213-71
  • 絶縁DC-DCコンバータ Vout:± 12V dc 4.5 to18 V dc 3W XP POWER

    絶縁DC-DCコンバータ Vout:± 12V dc 4.5 to18 V dc 3W

    XP POWER
    2,998税込3,298
    1個
    7日以内出荷
    The XP Power ITU series offers a 3W power and has compact package。It has efficiency of 82 %。It is cost effective DC-DC module with a practical range of input voltages and output voltages.Industrial temperature range Robust encapsulated construction Short circuit protection 3 year warranty
    仕様●出力電圧:± 12V dc●入力電圧範囲:4.5 to18 V dc●入力電圧公称:12 V dc●絶縁電圧:1.6kV●定格電力:3W●実装タイプ:スルーホール●シリーズ:ITU03アズワン品番65-7212-96
  • DC-High Voltage DC Isolated 0.5W -10kV XP POWER

    DC-High Voltage DC Isolated 0.5W -10kV

    XP POWER
    64,980税込71,478
    1個
    7日以内出荷
    仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
  • DC-High Voltage DC Isolated 0.5W +/-300V XP POWER

    DC-High Voltage DC Isolated 0.5W +/-300V

    XP POWER
    24,980税込27,478
    1個
    7日以内出荷
    仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応
  • DC-High Voltage DC Isolated 0.5W +/-200V XP POWER

    DC-High Voltage DC Isolated 0.5W +/-200V

    XP POWER
    19,980税込21,978
    1個
    7日以内出荷
    仕様DC-DCコンバータ : 絶縁型 (高電圧)RoHS指令(10物質対応)対応