電ドラボールⅡ(ビット付き)ベッセル(4件のレビュー)当日出荷
電動出力が過去シリーズ最大2.0N・mから3.0N・mへ1.5倍パワーアップ!端子台で増締めが少なくなる!木工下穴あけで止まりにくい!ロングビットでも力が伝わる!強化ギア内臓。耐久性20%UP。充電ポートはUSBタイプCで簡単充電。高輝度LEDライト付き(使用後も5秒間点滅)落下防止コードを取付可能。六角対辺6.35mmビット対応。
用途電気、設備工事の必需品。各種端子の締め付けに最適。OA機器や制御装置のメンテナンス、自動車、二輪の整備やDIYまで幅広く対応質量(g)170(本体のみ)電圧(V)5(入力/最大)最大トルク(N・m)(手動)12、(電動)3無負荷回転数(min-1[r.p.m])280入力1A(MAX)連続使用時間(分)約40(無負荷時)バッテリー電圧(V)3.7(Li-ion)充電時間(分)60バッテリー容量(mAh)800充電方式USB Type-C充電サイズ(mm)個装:250×100×64RoHS指令(10物質対応)対応関連資料カタログチラシ(0.98MB)