仕様ストレーナ(60メッシュ)内蔵、圧力計用継手(二次側)付、止水栓付その他減圧弁の一次側にはストレーナーを付けて下さい付属品保温ケース(自己消火性)、テストガク質量(kg)1.2取付水平、垂直自由材質(本体)CAC406(青銅鋳物)ねじ両端Rcねじ規格日本水道協会品質センター認証登録品:JWWA E-157定格流量(L/min)50(差圧0.1MPa以上)流体温度(℃)5~90 (管端コア使用の場合は、5~40)耐圧性(MPa[kgf/cm2])水圧:1.75[17.5](本体)適合流体水道水・温水弁前後の最小差圧(MPa)0.02端接続JIS Rc3/4ねじ材質(ダイヤフラム)塩素水耐性ゴム材質(ディスク)塩素水耐性ゴム