仕様液体、気体用ステンレス桃太郎・ウォーターハンマ緩和機構付その他電磁弁の一次側にはストレーナーを付けて下さい形状ストレート材質(本体)SCS(ステンレス鋼鋳鋼)形式準直動式使用温度範囲(℃)5~60保護構造防塵・防滴(屋外で使用する場合、端子箱を併用してください)最高使用圧力(MPa)1接続方式ねじ込み形使用流体水・空気・不活性ガス・油(灯油/軽油程度)絶縁種別B種(シリコンモールド)ハンドル形状なし耐圧性(MPa[kgf/cm2])水圧:2[20]適合流体水・空気・不活性ガス・油(灯油・軽油程度)周囲温度(℃)5~60端接続JIS Rcねじ材質(ダイヤフラム)NBR許容漏洩量蒸気、水、油:なし(圧力計目視、気体は0.02~1.0MPa{025~10kgf}時)適合圧力(MPa)0~1.0流体粘度(cSt)20以下材質(ダイヤフラムウケ)SUS(ステンレス鋼)