用途停電などによって電力が断たれた場合にも電力を供給し続ける電源装置定格容量500VA形状カバー付き規格VCCI ClassA、UL1778準拠本体質量(kg)(本体)約7外形寸法(高さH×幅W×奥行D)(mm)69×250×300定格出力電力(W)400入力電圧変動許容範囲(V)AC48(50%負荷時)~146但し起動時AC85~146定格出力電圧(V)AC100RoHS指令(10物質対応)対応停電切替時間【交流出力】無瞬断停電保持時間3分以上(350W負荷時)、20分以上(100W負荷時)(満充電、初期値、周囲温度20℃)最大入力電流(A)6.2