赤外線サーモグラフィーBOSCH(ボッシュ)当日出荷から3日以内出荷
赤外線センサーによって取り込まれた領域の温度分布を、異なる色で描写します(熱画像)。測定する領域や対象物に接触させないで温度差を測定でき、温度差により不具合や異常箇所等を可視化できます。高温・低温一発探知のカンタン操作です。クラス最高レベルの熱解像度で、異常温度部分を簡単に特定できます。コネクト機能で資料作成もでき、保存画面に音声メモが残せます。大きく見やすい3.5インチカラー液晶画面。Wi-Fi機能内蔵。放射率は手動入力または本体に設定された放射率リストから選択可能です。4種類の測定モード採用。熱画像と実画像を重ねて表示可能です。2m落下テストクリア(ボッシュ社内テスト)。
用途断熱材の断熱不良、遮熱診断(サーマルブリッジの場所の特定など)。床や壁の暖房および温水パイプ(床下暖房など)の確認。電気設備の点検(ヒューズや端子など)。機械部品の破損発見等(ボールベアリング破損による過熱など)。質量(g)610電源ボッシュプロ用10.8V充電式専用バッテリー(別売)測定範囲(℃)-20~600寸法(長さL×幅W×高さH)(mm)231×115×102正確度±%表面温度:>+100℃:±2(周辺温度20~23℃、放射率ε>0.999、測定距離0.3m、動作時間5分以上の状況下において)分解能3mrad(空中)精度(℃)表面温度:-20℃~+10℃:±4、+10℃~+100℃:±2(周辺温度20~23℃、放射率ε>0.999、測定距離0.3m、動作時間5分以上の状況下において)連続使用時間(時間)約8(2Ah)放射率0.01~1解像度256×192(熱)、320×240(画像)防塵防水性能IP54(電池取り付け部除く)温度分解能(℃)0.05RoHS指令(10物質対応)対応測定視野角(°)45×35保存可能枚数約600枚(本体メモリー)