仕様【揮発性メモリ】512k測定値の履歴を記録、【リモート・コマンド対応】RIGOL、Keysight、FLUKE付属品電源ケーブル、クイック・ガイド、USBケーブル、4スペア・ヒューズ、2テストリード(黒と赤)、2ワニ口クリップ(黒と赤)、リソースCD質量(kg)3.2測定方式10000rdgs/sダイオードテスト2.000V/1mA導通テスト2000.0Ω/1mAキャパシタンス(F)2.000n~10.0m電圧レンジ(V)(直流)200.000m~1000.00、(交流)200.000m~750.000抵抗値(Ω)200.000~100.000M電流レンジ(直流)200.00μA~10.0000A、(交流)20.0000mA~10.00000A周期(周波数)3Hz-1Mhz(200mV~750V)