切断能力(mm)(45°時)63切断能力(mm)(90°時)91ノコ刃外径(Φmm)255ノコ刃内径(Φmm)25.4(25も可)最大切込深さ(mm)91回転数(min-1[r.p.m])4600電源(V)単相100電流(A)15消費電力(W)1430コード長さ(m)2.5カーボンブラシ呼び番号CB-154使用可能ノコ刃外径(mm)220~260縦挽最大切込幅(平行定規使用)(mm)左右共305仕様二重絶縁、ブレーキ付、集じん機に取り付け可能付属品チップソー(A-16134)、平行定規、傾斜定規、メガネレンチ13-22、スパナ19、リング15(内径25mmノコ刃用)、スイッチボタン(予備2個)、ホルダキャップ用ネジ回し質量(kg)18