仕様充電器付き付属品プレフィルタ、フィルタ、フロアカーペットノズル、ストレートパイプ、サッシ(すきま)ノズルセット内容本体、充電器DC1001長さ(mm)928幅(mm)102質量(kg)0.93(ノズル・パイプ除く)高さ(mm)111電圧(V)直流10.8電源バッテリ内蔵式スイッチ形状トリガスイッチ吸込仕事率(W)21(測定条件:2.0Ah満充電相当)集塵容量(L)0.58機能パイプロックバッテリー容量(Ah)2.0集塵方式カプセル集じん式充電時間(時間)約4使用可能時間(分間)(目安)約15集塵容量(mL)560商品タイプ本体+バッテリ(内蔵式)