充電式インパクトレンチ(本体のみ)TW1005DZマキタ4日以内出荷
大型自動車のタイヤ脱着に最適なロングアンビル仕様JIS規格に対応した左ネジモード搭載・大型自動車のホイール脱着をパワフルにこなす最大締付けトルク1,150N・m※1、最大緩めトルク1,700N・m※2と非常にパワフル。ロングアンビル仕様で、ホイールの奥まった個所のボルト・ナットにも便利。・最適なアンビル寸法アンビル寸法は138mmで、ダブルタイヤの大型車にも対応可能。大型自動車やフォークリフトのタイヤ交換に最適。・ハイパワーブラシレスモータ搭載高出力・高耐久・メンテナンスフリー・充電式ならではの快適作業エア式と異なり、エアの圧力に左右されず安定したトルクとコードレスならではの快適な作業性を実現。・ホイールナット締付け時の3工程を効率化各工程に適したモード設定を行うことでホイールナット締付け作業の効率化が図れます。・左ネジモード搭載左ネジモードボタンを押すことで、左ネジタイヤ【JIS規格】の締付け・緩め作業に適したモードへ切り替え可能。・防滴・防じん「アプト」・ソケット抜け落ち防止、Cスプリング式Cスプリングの摩擦により、ピンを挿す前にソケットを仮保持。※注意:ピン式以外のソケットは使用しないでください。必ずピンを挿し込み、Oリングを取付てください。・その他特長無段変速正逆転切替ブレーキ付バッテリ保護回路フック付ソフトグリップ部材を傷つけにくいハンマケースカバーLEDライト(回転前点灯+残照機能)
用途※18V本体のみ仕様付属品フック質量(kg)4.1電圧(V)直流18本体寸法(長さL×幅W×高さH)(mm)339×91×291締付け能力普通ボルト:M12~M33高力ボルト:M10~M24角ドライブsq(mm)19最大締付トルク(N・m)1150振動3軸合成値(m/s2)14.21充電当たりの作業量M24(F10T)約210本(約2秒締付け時)(目安)