付属品六角棒スパナ、平行定規、バッテリーBL1860B×2本、充電器DC18RF、ケース質量(kg)2.8(バッテリー含む)回転数(min-1[r.p.m])5000寸法(長さL×幅W×高さH)(mm)267×183×247外径(Φmm)125ノコ刃内径(Φmm)20最大切込深さ(mm)(45°時)30最大切込深さ(mm)(90°時)47バッテリーリチウムイオンバッテリーバッテリー容量(Ah)6バッテリー電圧(V)18充電時間(分)実用約27、フル約40関連資料(2.6MB)1充電当たりの作業量サイディングボード厚さ14×幅455mm:約280枚(目安)、石膏ボード厚さ15×幅450mm:約540枚