18Vマルチツール(本体のみ)マキタ欠品中
18Vリチウムイオンバッテリが使い回せる経済性工具レスブレード交換。ホルダーボルトを差込み、レバーを閉じるだけで先端工具を取り付け可能。様々な部材、多様な作業に対応。ハイパワー&高作業能率!広い振角度プラス高速揺動運動が優れた作業スピードを生み出します。(先端工具振角度3.2°、最大振動数20000min-1)握りやすいグリップ形状。様々な用途で快適な取り回し。工具取付け角度360°。30°毎に取付け可能で様々な作業に対応できます。
用途切断、剥離、研削電源(V)DC18振動数(min-1)6000~20000角度(°)振動/左右1.6(計3.2)バッテリーリチウムイオン付属品カットソーTMA009(A-56275)、サンディングパッド(A-53447)、サンディングペーパー(木工用♯60/♯120/♯240各2枚)、ツールボックス本体寸法(長さL×幅W×高さH)(mm)340×80×122仕様ダイヤル変速作業量(目安)(1充電あたり)DRM 約28分/DRF 約21分質量(kg)2.2(バッテリ含)バッテリー電圧(V)18適合バッテリーA-60442