付属品(+)ビット2-65、フック質量(kg)1.7(バッテリー含む)色ブラック回転数(min-1[r.p.m])【インパクト】強:0~2700/中:0~2200/弱:0~1300、【震動】高速:0~2700/低速:0~700、【ドリル】高速:0~2700/低速:0~700、【ネジ締め】高速:0~1100(設定数値により変化)/0~2300(プラスモード時)低速:0~300(設定数値により変化)/0~600(プラスモード時)寸法(長さL×幅W×高さH)(mm)171×79×250打撃数(min-1[回/分])【インパクト】強:0~3200/中:0~2400/弱:0~1200、【震動】高速:0~32000/低速:0~8400穴あけ能力(mm) 鉄工高速:Φ6.5、低速Φ10穴あけ能力(mm) 木工高速:Φ12、低速Φ21締付け能力(高力ボルト)M5~14締付能力(普通ボルト)M5~16穴あけ能力(mm) コンクリートΦ8最大締付トルク(N・m)150バッテリー容量(Ah)3(BL1430B)、6(BL1460B)バッテリー電圧(V)直流18モードインパクト・震動ドリル・ドリル・ネジ締め締付能力(小ねじ)インパクト:M4~8、ねじ締め高速:M3.5~6、ねじ締め低速:M4~6関連資料(4.5MB)締付能力(コーススレッド)(mm)22~125ねじ締め能力(mm) テクスねじ4・5