電源(V)単相100吸込仕事率(W)350コード長さ(m)5真空度(kPa)最大26付属品アクセサリバッグ(A-46040)、ポリ袋11枚(本機取付1枚)(A-45777)、 ホース(Φ38mm×2.5m)(A-33532)、ストレートパイプ(192563-1)、 ベンディングパイプ(197247-6)、ノズルアッセンブリ(122512-4)、 コーナーノズル(410306-2)、水用フィルタ(A-65109)、 クロスフィルタ(A-65090)種別乾湿両用長さ(mm)366幅(mm)334電流(A)11消費電力(W)1050最大風量(m3/min)3.6運転音(dB)63騒音レベル(dB(A))63