仕様本体●測定範囲:-200~+1370℃●本体精度:-200~+200℃・400~1370℃/±(0.3%rdg+1℃)、200~400℃/±(0.5%rdg+1℃)●分解能:0.1℃(0~200℃)、1℃(左記以外)●センサー:K熱電対●サンプリング:3回/秒●機能:データロガー(最大16000データ)・データホールド・偏差温度・最大/最小値表示・オートパワーオフ・電池消耗表示●インターフェース:USB●対応OS:Windows(R)7、8、10●電源:006P(9V)乾電池×1個(テスト用付属)またはACアダプター(別売)●サイズ:64×30×184mm●重量:約320g(電池含む)●付属品:ビーズ型K熱電対センサーTPK-01×2本、USBケーブル、専用ソフトウェア、キャリングケース●校正ポイントは、25℃、80℃ 2ポイントです。アズワン品番2-1960-01-56校正証明書一般校正(英語)