測定範囲【O2測定】0~30%、【CO測定】0~1000ppm、【CO2測定】0~4000ppm、【温湿度測定】温度:0~50℃、湿度:5~95%RH付属品ハードケース、各センサープローブ、SDカード(1GB)寸法(mm)本体:68(W)×177(H)×45(D)O2/COプローブ:Φ38×150(H)CO2:38(W)×190(H)×28(D)湿度:197(L)mm質量(g)約350電源単3電池×6 DC9V/ACアダプタ(別売)分解能【O2測定】0.1%、【CO測定】1ppm、【CO2測定】1ppm、【温湿度測定】温度:0.1℃、湿度:0.1%RHデータ出力SDカード(1~16GB)/USB/RS232Cサンプリング本体:約1秒、データロガ(オート):2秒~8時間59分59秒、データロガ(マニュアル):ボタン押す毎に記録(1~99ポイント)使用環境0~50℃、80%RH以下反応速度(秒)【O2測定】15秒以内、【CO測定】30秒以内検知方式NDIR式補正機能無アラーム【O2測定】18%以下でブザー