仕様本体●分解能:0.1℃、K熱電対(1000~1300℃)/1℃●精度:±(0.4%+1℃)、K熱電対(-50~999.9℃)/±(0.4%+0.5℃)●使用可能センサー:熱電対(K・J・T・E・R・S)最大4ch、pT100Ω(最大2ch)●機能:データホールド・Max/Min表示●出力:SDカード・RS-232C・USB●メモリ:SDカード(1G~16Gまで対応)●対応OS:Windows(R)7●電源:単3乾電池×6本(テスト用付属)、DC9V(ACアダプター別売)●サイズ:177×68×45mm●重量:約489g●■付属品:K熱電対センサー×2本(TPK-01)、SDカード(1GB)、キャリングケース●校正ポイントは、25℃、80℃ 2ポイントです。アズワン品番1-1450-01-57校正証明書一般校正(中国語)