測定範囲pH/0~14pH、酸化還元電位(ORP)/-1999~1999mV検出単位(pH)0.01、(ORP)1mV表示分解能pH/0.01pH、酸化還元電位(ORP)/1mV付属品SDカード(4G)・PH電極(PE-11)・電池・取扱説明書・pH4基準液・pH7基準液・ソフトケース質量(g)約489電源UM3、AA×6本、DC9V(ACアダプタは別売)測定項目pH・ORP(センサー別売)ケーブル長(m)約2精度酸化還元電位(ORP):±(0.5%+2dgt)測定範囲(pH)0~14付属電極PE-11センサーPH電極/PE-11、ORP電極/ORP-14(別売)外形寸法(幅W×奥行D×高さH)(mm)68×45×177精度(pH)±0.02(+2dgt)機能電池残量が少なくなると液晶上にイラスト表示でお知らせするローバッテリー機能、測定値を固定するデータホールド機能、MAX/MIN値表示機能電源自動OFF約10分データ出力SDカード、RS232C、USB出力電池寿命(時間)約120(バックライトOFF、サンプリングタイム60秒、アルカリ電池)ディスプレイ液晶バックライト付き使用環境温度0~50℃、湿度10~85%RH使用環境温度(℃)0~50測定範囲(mV)-1999~1999プローブ長(mm)Φ10×128アズワン品番1-1944-01商品タイプレンタル品はこちら分解能(pH)0.01校正証明書なし分解能(mV)1使用周囲湿度(%RH)10~85