4メガピクセル防水ドーム型IPカメラマザーツール4日以内出荷
H.265圧縮規格対応レンズ2.8mm水平画角約100°防水規格IP66(本体のみ)屋外設置可能SDカード録画機能付きスマート検知録画対応H.265圧縮方式対応有効画素4メガピクセルSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離20m)防水規格IP66屋外設置可能MicrosoftEdge(IEモード推奨)経由で各種パラメータ設定可能
仕様H-WDR、同時アクセス数:5ユーザー付属品取扱説明書仕様編x1、取扱説明書設置編x1、取扱説明書設定編x1、ネジ・アンカーx3、六角レンチx1、、LAN端子キャップx1、マウントベース取付用シールx1種別【圧縮方式】H.265/H.264形状ドーム型サイズ【画像】ストリーム:2560x1440/2304x1296/1920x1080/1280x720/704x480/480x240/352x240質量(g)約450使用温度範囲(℃)-10~40消費電力(W)最大約6.5未満電源DC12V1A(PoE対応HUBIEEE802.3af/at/bt)ケーブル長(m)約0.4寸法(幅W×高さH×奥行D)(mm)約95.0×91.5レンズ2.8mmF2.0保護等級IP66(本体のみ)有効画素数約400万画素機能デイ・ナイト:オート/カラー/白黒/スケジュール、画像処理:輝度/コントラスト/色相/彩度/シャープネス/もやの除去/ゲイン値/回転/左右反転/上下反転/ROI/マスキング解像度2560(H)×1440(V)視野角水平約100°、垂直約60°入力端子外部電源:DC12V入力×1ホワイトバランスオート/屋内/屋外/マニュアルシャッター速度(秒)1~1/100000ノイズリダクション3D-DNR使用環境湿度(%)10~90RHプロトコルTCP/IP、UDP、DHCP、NTP、RTSP、HTTP、PPPoE、DDNS、SMTP、FTP、HTTP補正機能逆光:HWDR/HLC/BLCメモリーカードmicroSDカードスロット×1(最大128GB対応)※microSDカードを取り外してパソコンで直接再生することはできません。最低被写体照度(Lux)0.04照射距離(m)赤外線:最長約20フレームレート全画像サイズ:30fps対応ブラウザMicrosoftEdge(IEモード推奨)イメージセンサー1/3インチカラーCMOS入出力端子音声:内蔵マイク×1LANポート:RJ45×110/100BaseT