180°レンズ搭載2.1メガピクセル防水ドーム型AHDカメラマザーツール4日以内出荷
水平視野角約180°超広角撮影が可能防水規格IP66屋外設置可能水平視野角180°の超広角レンズ搭載本体の操作スイッチおよびUTC対応のAHDレコーダーにて120~180度まで5度間隔で可変可能1/2.8インチCMOSセンサーSONYIMX291搭載有効画素数約2.1メガピクセルに加えて、暗所等低照度環境下でカラー映像表示が可能(性能確認例:カメラ付近50cm以内に810lmLED電球設置により、約10m先までカラー表示)防水規格IP66屋外設置可能2DNRおよび3DNR(デジタルノイズリダクション)機能搭載
仕様角度調整ボタン有※ケーブル終端部付属品ACアダプター/専用ブラケット/取付ネジ/六角レンチブラケット取付ネジ/防犯カメラ設置シール形状ドーム型使用温度範囲(℃)-10~50消費電力(W)最大約1.3電源DC12V±1V(センタープラス)寸法(Φ×高さH)(mm)約111×88本体質量(g)約353レンズ1.85mmF2.0保護等級IP66(本体のみ)有効画素数1920(H)×1080(V)機能デイ・ナイト:AUTOコントロールオートゲイン:AUTO視野角水平(WIDE)約180~(TELE)約120°入力端子電源:DC12V×1S/N比50dB以上(AGCOFF)ケーブル長(mm)約560±100()(映像・電源)ホワイトバランスAUTOシャッター速度(秒)AUTO(1/60~50000)出力端子映像:BNC.J×1ノイズリダクション2DNR/3DNR(AUTO)補正機能補正機能AUTO最低被写体照度(Lux)0.1※カラー撮影イメージセンサー1/2.8インチカラーCMOS2.0MegapixelSony製