KAHARA6日以内出荷
【軽量アルミニウム合金ボディー】軽さと強さを追求した新設計デザイン。【指をかけやすいトリガー】グリップを固定していても本体が360°回転。ランディングしやすさにとことんこだわりました。【KJラバーリップグリップは、グリップ部にEVAを採用】ソフトな感触で握り込みやすい形状です。【釣り上げた魚をその場で測定】12kgまで測定対応可能です。【魚を傷つけないアーム】幅広タイプのアームなので魚を傷つけません。【ランヤード付き】伸度:16~90cm
用途【KJリップグリップ説明】多くの使用により、KJリップグリップのバネ測りの目盛りがズレることがあります、簡単に正常な位置を戻すことが可能です。【目盛りが正常】バネ測りの目盛(黒いプラスティック部分)の先端が0ポイント。バネ測りの目盛(黒いプラスティック部分)がグリップボディ(シルバーのアルミ部分)の端と面一になっている。この状態で正常な位置で、重さが計測できます。【目盛りがズレた状態】バネ測りの目盛(黒いプラスティック部分)がグリップボディ(シルバーのアルミ部分)の端より飛び出している。【目盛の修正】グリップの後端部のダイヤルを左に回すと目盛がグリップボディより出てきます。右に回すとグリップボディの中に入ります。この修正機能を使用して正常な位置へ目盛を戻してください。【ご注意】ダイヤルを回し過ぎると部品が外れ紛失する恐れがありますのでご注意下さい。【簡易メンテナンスについて】KJリップグリップは、釣行後にメンテナンスを心掛けてください。水洗い後、影干しし、スプレーグリスを下記の両面2箇所で計4箇所の可動部分に吹き付けてください。*KJリップグリップの各六角ボルトは、定期的に増し締めをしてください。全長(cm)29自重(g)265ランヤード【伸度】16~90cm