用途対応サーボモータ:HG-RR103B,153B,HG-UR152B,HC-LP102B,152B,HC-RP103B,153B,HC-UP152B,HC-SFS1524B性能【屈曲】可動形状【モータ側】アングルプラグ、【アンプ側】棒圧着端子接続方法直結対応【サーボモータ形】HG-RR/UR/HC-LP/RP/UP/SFS、【サーボアンプシリーズ名】MELSERVO-J4/J3保護等級IP67許容曲げ半径(mm)85.8以上定格温度(℃)105ケーブル引出方向反負荷側適合メーカー三菱電機ケーブル種類電源ケーブル電磁ブレーキ付き