三菱電機対応サーボケーブルMELSERVO-J4/J3シリーズエンコーダケーブル「DSVEN-J3NS-※※※」または「DSVEN-J3NS-※※※-E」と組み合わせて使用するケーブルです
用途対応サーボモータ:HG-KR,HG-MR,HF-KP,HF-MP,HF-KN性能【屈曲】固定形状【モータ側】コネクタ、【アンプ側】コネクタ接続方法中継対応【サーボモータ形】HG-KR/MR/HF-KP/MP/KN、【サーボアンプシリーズ名】MELSERVO-J4/J4W/J3/JN保護等級IP67許容曲げ半径(mm)仕上がり外径の10倍以上シールドあり定格温度(℃)80ケーブル引出方向負荷側適合メーカー三菱電機ケーブル種類エンコーダケーブル