用途各種コンピュータ・電源装置付属品キー2本材質錠前/快削黄銅棒(C3602BD)、キー/黄銅板(C3713P)耐電圧(50/60Hz、1分間)、非連続端子間AC1000V、各端子と非連続金属部間AC1500V、各端子とアース間AC1500V使用周囲温度(℃)-25~+85(氷結しないこと)接触抵抗(mΩ)50以下(初期値)使用周囲湿度85%RH以下(結露しないこと)最小適合負荷DC15V・0.1A(抵抗負荷)接点材質銀めっき耐振動カタ振幅0.75mm、10~55Hz接点開離1ms以下耐久性機械的1,000万回以上、電気的5万回以上絶縁抵抗100MΩ以上(500VDC)表面仕上げ錠前/クロムめっき(MBCr)キー/ニッケルめっき鍵300耐衝撃294m/s2以上(接点開離1ms以下)