用途<ケーブルの特性>導体抵抗:15.1Ω/km以下<ケーブルの特性>導通:50V以下の電流で導体に電流を流し、ベル、ブザーなどにより断線の有無を調べ、導通があること。コードかしめ部耐引張り性:栓刃及び刃受けの、破断荷重が140N(14.5kg)以上であること。素線がかしめ部から抜けず、かつ素線が全断線しないこと。<ケーブルの特性>耐電圧:(水中:導体大地間及び導体相互間)3000V、1分耐えること(スパーク:導体と試験用電極間)7500V、0.15秒間耐えること<ケーブルの特性>常温絶縁抵抗(20℃):50Ωkm以上<ケーブルの特性>絶縁体及びシースの引張:(引張り強さ)10Mpa以上(のび)絶縁体/100%以上、シース/120%以上<ケーブルの特性>難燃性:完成品から採取した長さ役300mmの試料を水平面に対して約60度に傾斜させ、還元炎の先端を、試料の下端から約20mmの位置に30秒以内で燃焼するまで当て、炎を静かに取り去った後、30秒間以内で自然に火が消えること。<プラグ及びコネクターボディの特性>刃受け保持力:10~60N(1.02~6.12kg)の範囲であること。<プラグ及びコネクターボディの特性>コネクターボディーを、水平面に保ち、中央部を還元炎で燃焼させ、炎を静かに取り去った後、60秒間以内で自然に火が消えること。<プラグ及びコネクターボディの特性>耐電圧:1250Vに1分間または1500Vに1秒間耐えること。(極性を異にする充電部間)<プラグ及びコネクターボディの特性>刃受け保持力:10~60N(1.02~6.12kg)の範囲であること。<プラグ及びコネクターボディの特性>コードかしめ部耐引張り性:栓刃及び刃受けの、破断荷重が140N(14.5kg)以上であること。素線がかしめ部から抜けず、かつ素線が全断線しないこと。<製品の仕様>結束方法:黒ビニタイ2ヶ所結束(ビニタイは、2回以上ねじり安易にほどけない事)仕様一ツ口材質塩化ビニル樹脂色黒長さ(m)20電流(A)15電圧(V)125接続圧着接続刃厚(mm)【刃受】0.6【栓刃】1.5被覆二重被覆使用場所屋外防雨型入数(個)1耐電圧(V)1500