デジマチックマイクロ+データロガープリンタセットMitutoyo(ミツトヨ)3日以内出荷から30日以内出荷
世界最高レベルの高性能を実現しています。約2.4年の電池寿命を実現、煩わしい電池交換を低減します。フレームカバー、表面パネルに手持ち測定を配慮した滑り止め形状(凸形状)を採用しています。ラチェットシンブルにより片手での操作性が向上しています。プラスチック部品全てに耐油性素材を採用しています。測定データ出力機能付機種(MDC-MX/MXT)では統計的工程管理システムや計測システムが構成できます。測定データをキーボード信号に変換し、市販の表計算ソフトのセルに直接入力することができる便利なインターフェース・インプットツールを取り揃えています。定圧装置はラチェットストップ式とラチェットシンブル式の2種類があります。
電源ボタン形酸化銀電池SR44(No.938882)1個標準付属(標準付属のボタン形酸化銀電池は、モニタ用です)最小表示量(mm)0.001測定力(N)5~10(ラチェットシンブルは7~12量子化誤差±1カウント含まず平面度(μm)0.3保護等級IP65(IEC60529)平行度(μm)[2+最大測定長(mm)/100](端数切捨て)位置検出方式電磁誘導式ロータリエンコーダ定圧装置ラチェットストップ