カンタマイク+インプットツールダイレクトセットMitutoyo(ミツトヨ)3日以内出荷から10日以内出荷
一般的な0.5mmねじリードのマイクロメータと異なり、シンブル1回転で2.0mm移動し、スピーディーな測定。最大許容誤差±1μmの高精度測定が可能(測定範囲50~100mmは±2μm)水や油、塵埃の舞う環境でも使用可能(保護等級IP65の防水・防塵性能を実現。クーラント液が発散する現場でも安心して利用できます。安定した測定を実現するラチェットシンブル機構(片手でも安定した測定が行える・シンブル部、スピーダ部ともにラチェット操作が可能・ラチェット音により確実な作動が確認でき、スピーダ部ラチェットは早送りに便利です。アプローチスピード警告機能(過剰な速度でのワークへの衝突を検知、初心者でも安定・正確な測定結果を得ることができます)校正時期警告機能(校正の事前警告日と校正日を設定可能。校正時期が近づいた際と、校正日に警告を表示し校正漏れを防ぎます。測定器の適切な管理に有効な機能です。交差判定・演算機能で測定者をサポート(測定値が公差上限値と下限値の範囲内であるかを判別し、公差判定マークを表示。ひと目でOK/NGの判断が行えます。また、演算機能により測定結果から加工機への補正値を算出可能です。計算の手間や加工機に補正値を入力する際にプラスとマイナスを間違えるといったミスがなくなり、加工不良の削減に貢献します。ファンクションロック(機能設定を変更できないようにロックできます)約20分間操作がない場合、電源が自動でOFFになります。スピンドルを回す、キーを操作するこによって自動的にONになります。視認性に優れた大型ディスプレイーボタンの大型化とキーカスタマイズ双方向シリアル通信に対応。PCやモバイル機器との接続により大幅に作業効率が向上(デジマチックd1/d2(出力)に加え、新たにデジマチックS1(入出力)通信にも対応。測定器の設定・管理が容易となりました。PCから測定器の個体管理が行え。設定変更も可能。同様の設定を複数の測定器に反映できます。
測定力(N)7~12※スピード部ラチェットを使用した場合の測定力(測定の際には同じ条件で測定力を掛け基点合わせを行ってください。)平面度(μm)0.3最小表示(mm)0.001