種別電磁開閉器取付方式ねじ、DINレールシリーズMS-T消費電力(W)3.3(2.2)[操作コイル]定格電圧(V)DC24接点構成3a(主接点)、1a1b(補助接点)主回路電圧(V)AC200~220/AC380~440/AC500~550定格容量(kW)三相かご形モータ(AC-3級)3.7(AC200~220V)、7.5(AC380~440V)、7.5(AC500~550V)三相かご形モータ(AC-4級)3.7(AC200~220V)、5.5(AC380~440V)、5.5(AC500~550V)単相モータ(AC-3級)0.75(AC100~110V)、1.5(AC200~220V)開閉頻度(回/時)1800時定数(ms)40(45)[操作コイル]リレーサーマルリレー仕様:2素子付(過負荷・拘束保護)開放熱電流(A)20(主接点_a接点)、10(補助接点)RoHS指令(10物質対応)対応コイル電流(A)0.033端子カバー充電部保護カバー:あり、配線合理化端子機能:なし機械的寿命(万回)1000電気的寿命(万回)AC-3級:200(100)遮断電流容量(A)AC-3級144(AC220V)、144(AC440V)閉路電流容量AC-3級180A(AC220V)、180A(AC440V)操作コイル定格電圧(V)直流コイルサージ吸収機能なし可逆/非可逆不可能(非可逆)