ロスナイセントラル換気ユニット三菱電機90日以内出荷
薄形ベーシックシリーズ透湿膜製全熱交換器ドレンパン付RAダクト接続口は3方向選択可能OAダクト接続口は2方向より1方向選択浴室からのRA接続可能(バイパス排気)※還気(RA1)と還気(RA3)の風量比は1:1になります。(同圧損の場合)※浴室から換気する場合は別売システム部材(P-13PG)を手配いただき、必ず還気(PA3)(バイパス)を使用してください。外気清掃フィルター内蔵フィルターは本体下から着脱可能本体内の部品はすべて本体下側から交換可能対象間取り住宅への対応機種(L、Rタイプ)あり速結端子接続外気温センサー感知による自動間欠運転機能※外気温-10℃~-15℃のとき[50分間:吸排気運転+10分間:排気運転のみ(給気停止)]※外気温-15℃以下のとき[排気運転のみ(給気停止)]バス乾燥・暖房システム(セパレートタイプ)との連動可能
用途居室系・浴室・トイレ・洗面所外形寸法(高さH×幅W×奥行D)(mm)247×872×618電圧(V)100適合地域省エネ基準2地域以南(寒冷地ではご使用できません)電源単相付属品天吊金具、断熱ドレンホース、ホースバンド、ドレンキャップ接続パイプ(Φmm)100、125、150質量(kg)15機能24時間換気・らくらく換気設計型式適合認定を取得種別寒冷地タイプ仕様壁掛型フィルターボックス対応商品