三菱電機3日以内出荷
給気ACモーター、排気DCブラシレスモーター。紙製全熱交換器(ハイパーEcoエレメント)。本体耐湿仕様。浴室排気風路切替電動ダンパー搭載。ドレンパン付。RAダクト接続口は選択可能。浴室からのRA接続可能。24時間運転時の風量は80、90、100、110、120、130、140、150m3/hで設定可能(排気のみ)。急速運転は160、180、200m3/hから設定可能(排気のみ)。熱交換器・モーター等は下側から着脱可能。外気清浄フィルター内蔵(粒径10μm以上の質量法捕集率約82%)。外気清浄フィルターは本体下面から着脱可能。対称間取り住宅にも対応。SAは6分岐給気フランジP-06PG(Φ50)取付可能。速結端子接続。フィルターお手入れサイン機能搭載。SA(給気)に分岐消音ボックスP-13SB接続可能(給気方向の分岐・90°変換可能)。給気を強ノッチまたは弱ノッチに固定する運転モードも選択可能(給気側と排気側のダクト圧損差が大きい場合に換気設計が容易)。EA(排気)ダクト接続口は、逆流防止シャッターを受注対応可能。(付属品)天吊金具、ドレンホース、ホースバンド、ドレンキャップ
質量(kg)19電圧(V)100消費電力(W)<弱>【50Hz】27/【60Hz】27.50、<強>【50Hz】78/【60Hz】87電源単相騒音値(dB)<弱>19、<強>【50Hz】47/【60Hz】48.50外形寸法(高さH×幅W×奥行D)(mm)289×1240×730温度交換効率(%)<弱>【50Hz】66/【60Hz】73機外静圧(Pa)<弱>105、処理風量(m3/h)<弱>80エンタルピ交換効率(%)(50/60Hz)暖房時<弱>【50Hz】61/【60Hz】68、<強>【50Hz】67/【60Hz】61エンタルピ交換効率(%)(50/60Hz)冷房時<弱>【50Hz】59/【60Hz】65、<強>【50Hz】66/【60Hz】59