小口径排気ファン三菱電機92日以内出荷
小口径でもしっかり換気!住宅改修時における換気扇の増設に最適既存の排気口やエアコンスリーブを利用し配管可能タテ・ヨコ据付可能静圧30Pa時30m3/hを確保世界最小コンデンサモーター採用抗菌仕様
用途居室・トイレ・洗面所仕様●タイプ:ストレート排気タイプ●タイプ:Φ50専用●据付:タテ・ヨコ据付可能●電源 (Φ):単相●騒音(dB):(50Hz)28、(60Hz)28材質<ボディ>プラスチック<ファン>プラスチック(シロッコファン)質量(kg)0.9取付天井・壁据付可能電圧(V)100V消費電力(W)(50Hz)5、(60Hz)5.40機能速結端子仕様(回転式)、本体入切スイッチ、排気方向は左右どちらでも使用可能、抗菌仕様(グリル)適合パイプ呼び径50~70外形寸法(高さH×幅W×奥行D)(mm)130×200×125風量(m3/h)(50Hz)40、(60Hz)40入数1台羽根径(Φmm)85