YAZAWA(ヤザワコーポレーション)4日以内出荷
アームとダクトプラグの接続部は回転するので電球の向きを変えることができます。光の方向や角度を変えられるため、部屋の印象を自在に変えたり、空間を演出したりすることができます。複数付ければメイン照明としても使用でき、他の照明と合わせて明るくしたいところにライトを足すことができる照明器具です。光そのものを楽しめますし、空間全体を照らすシーリングライトに比べると、明るさの表情がでるので、おしゃれな空間を演出できます。口金E11、消費電力100Wまでの「ハロゲン電球」「LED電球」などを用途に合わせてお使いいただけます。
材質ABS+スチール定格電圧(V)AC100口金E11本体質量(g)115寸法(幅W×高さH×奥行D)(mm)41×140×32アーム長さ(mm)43器具・セットセット色温度(K)2700光束(Lm)600光色電球色相当調色の可否不可エコロジー商品省エネ